Shop All Ball Valves
Banjo
Manual 2-Way Ball Valve, NPT, Polypro
Mfr # VSF300
Zoro # G008446708
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3 in
- Body Material Polypropylene
- Stem Material Polypropylene
- Body Seal Material FKM
- Special Features Stubby Valve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Banjo
- MFR # VSF300
- Zoro # G008446708
- UPC # 0791206040296
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 3 in |
Overall Length | 7.63 in |
Handle Height | 3.59 in |
Nominal Valve Size | 3 in |
Handle Length | 9.25 in |
Connection Size - Side 1 | 3 in |
Connection Size - Side 2 | 3 in |
Description
Manual Two-Way Ball Valve, Body Material Polypropylene, For Media Corrosive Chemicals, Water, Valve Construction Two-Piece, Nominal Valve Size 3 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 100 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Available, Ball Material Polypropylene, Ball Port Style Full Port
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 5/8" Flare Brass Short Nut 10PK (41FS-10)
- STEEL & OBRIEN 2-1/2" Butt Weld End Short 45 Deg. Elbow - 304SS Unpolished (2WK-2.5-1-304)
- PARKER 1/2" CPI Brass Union (8-8 HBZ-B)
- XLERATOR Xchanger Combo Kit, Silver, SS (40575)
- BANJO Manual 2-Way Ball Valve, NPT, Polypro (VSF200)
- BANJO 1" FNPT Polypropylene Ball Valve 3-Way (V100BL)
- BANJO Manual 2-Way Ball Valve, Flange, Polypro (MVSF300FP)
- BANJO 1-1/4" FNPT Polypropylene Ball Valve 3-Way, Port: Full (V125SL)
- BANJO 2" FNPT Polypropylene Ball Valve Single Union, Port: Full (SUV200FP)
- BANJO 1-1/2" FNPT Polypropylene Ball Valve 3-Way, Body Style: Inline (V150BL)
- PARKER 1/4" MNPT x Push Polypropylene Ball Valve Inline (LFPP6VMC4)
- Banjo Valves