Shop All Ball Valves
Banjo
Manual 2-Way Ball Valve, NPT, Polypro
Mfr # V125
Zoro # G608446887
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/4 in
- Body Material Polypropylene
- Body Style Bolted
- Port Standard
- Stem Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banjo
- MFR # V125
- Zoro # G608446887
- UPC # 0791206021790
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1 1/4 in |
Overall Length | 4.13 in |
Connection Size - Side 2 | 1 1/4 in |
Nominal Valve Size | 1 1/4 in |
Connection Size - Side 1 | 1 1/4 in |
Description
Manual Two-Way Ball Valve, Body Material Polypropylene, For Media Corrosive Chemicals, Water, Valve Construction Three-Piece, Nominal Valve Size 1 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 300 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Available, Ball Material Polypropylene, Ball Port Style Standard Port
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Kit, Mounting Hardware (1286436-SR)
- ZORO SELECT 3/8" OD x 6 ft. Seamless 316 Stainless Steel Tubing (5LVR9)
- HIGHKEY Master Plumber Round Sillcock Handle (LR593242)
- TW METALS SS Tubing, 304/L, 1-5/8 x .250WA, 7 ft. (37431-7)
- BANJO 3/4" FNPT Polypropylene Ball Valve 3-Way (V075SL)
- BANJO Manual 2-Way Ball Valve, NPT, Polypro (UV125FP)
- BANJO Manual 2-Way Ball Valve, Buttress, Polypro (WSF210FSAE)
- BANJO Hose Nozzles (VA200)
- BANJO 1-1/2" FNPT Polypropylene Ball Valve Single Union (SUV150FP)
- BANJO Clamp Valve, 2" x 2" (MV200CF)
- BANJO 1" FNPT Polypropylene Ball Valve 3-Way (V100BL)
- Banjo Ball Valves