Shop All Ball Valves
Banjo
Manual 2-Way Ball Valve, NPT, Polypro
Mfr # UV150FP
Zoro # G508447007
product price: $37.15
/ea
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/2 in
- Body Material Polypropylene
- Body Style Single Union
- Handle Type Lever
- Stem Type Not Available
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banjo
- MFR # UV150FP
- Zoro # G508447007
- UPC # 0791206013245
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1 1/2 in |
Overall Length | 4.72 in |
Nominal Valve Size | 1 1/2 in |
Handle Length | 2.66 in |
Connection Size - Side 2 | 1 1/2 in |
Connection Size - Side 1 | 1 1/2 in |
Handle Height | 1.47 in |
Description
Manual Two-Way Ball Valve, Body Material Polypropylene, For Media Corrosive Chemicals, Water, Valve Construction Three-Piece, Nominal Valve Size 1 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 200 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Available, Ball Material Polypropylene, Ball Port Style Full Port
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCHOR FLUID POWER 1" SAE STRAIGHT THREADED 5075 PSI BLOCK BODY BALL VALVE PLATED STEEL RoHS COMPLIANT (AE2S#16-11DB)
- GROHE Universal Connection Hose (42403000)
- PEERLESS Apex Aerator&Wrench (RP93979-1.0)
- JONES STEPHENS Oil Rubbed Bronze 3/8" x 12" Closet Supply Tube (S4403RB)
- BANJO 1" FNPT Polypropylene Ball Valve 3-Way Union (V100SL)
- BANJO 2In Single Union Ball Valve (UV200FP)
- BANJO 3/4" FNPT Polypropylene Ball Valve Inline (V075)
- BANJO VALVE (MV100BL)
- BANJO Valve, Full Port Union, 1" (UV100FP)
- BANJO Manual 2-Way Ball Valve, NPT, Polypro (LV025MTV)
- SMITH-COOPER BALL VALVE 3/8"" 304 SS (4373001020)
- Banjo Valves