Shop All Ball Valves
Banjo
Manual 2-Way Ball Valve, NPT, Polypro
Mfr # MSUV100FP
Zoro # G208446775
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 in
- Body Material Polypropylene
- Body Style Single Union
- Seal Material EPDM
- Body Seal Material PTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banjo
- MFR # MSUV100FP
- Zoro # G208446775
- UPC # 0791206084474
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1 in |
Overall Length | 4.19 in |
Nominal Valve Size | 1 in |
Handle Height | 2.53 in |
Handle Length | 2.03 in |
Connection Size - Side 1 | 1 in |
Connection Size - Side 2 | 1 in |
Description
Manual Two-Way Ball Valve, Body Material Polypropylene, For Media Corrosive Chemicals, Water, Valve Construction One-Piece, Nominal Valve Size 1 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 300 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Available, Ball Material Polypropylene, Ball Port Style Full Port
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENOVA PRODUCTS CANPLAS 194320 Reducing Combination Tee Pipe Wye, 2 x 2 x 1-1/2 in, Hub, PVC, White, SCH 40 Schedule (PVC 00502 0800HA)
- MIDWEST FASTENER 12 Gauge 2" Insul. Cupped Head Pin (100 Pack) Pk (CHSW-200-12PWKP)
- USA INDUSTRIALS Nylon Nylon Push to Connect Fitting - Male Str, 1/2" Tube Size (ZUSA-TF-PTC-17)
- ANVIL 2" Female NPT x Male NPT Malleable Iron 45 Degree Street Elbow Class 150 (0310028204)
- BANJO Valve, Full Port, 4 Bolt, Flanged, 2" (MV220CF)
- BANJO VALVE (MV220BL)
- BANJO 1/4" Push Polypropylene Ball Valve Inline (LVPL025V)
- BANJO Manual 2-Way Ball Valve, Flange, Polypro (MV100CF)
- BANJO Manual 2-Way Ball Valve, NPT, Polypro (VSFMT300FP)
- BANJO 2" FNPT Polypropylene Ball Valve Inline, Port: Full (V200FP)
- DYNAQUIP CONTROLS 2" FNPT Stainless Steel Electronic Ball Valve 2-Way (E3S28AJE07)
- Banjo Valves