Shop All Ball Valves
Banjo
Manual 2-Way Ball Valve, NPT, Polypro
Mfr # LVHB038050MTV
Zoro # G408446438
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/8 in
- Body Material Polypropylene
- Ball Material Polypropylene
- Handle Type Lever
- Handle Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banjo
- MFR # LVHB038050MTV
- Zoro # G408446438
- UPC # 0791206078190
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 3/8 in |
Overall Length | 3.16 in |
Handle Height | 1.22 in |
Connection Size - Side 2 | 3/8 in |
Nominal Valve Size | 3/8 in |
Handle Length | 1.06 in |
Connection Size - Side 1 | 1/2 in |
Description
Manual Two-Way Ball Valve, Body Material Polypropylene, For Media Corrosive Chemicals, Water, Valve Construction One-Piece, Nominal Valve Size 3/8 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 300 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Available, Ball Material Polypropylene, Ball Port Style Standard Port
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT HD Pipe Strap, Steel, 1 1/4 In, 5 1/8 In L (HDPS-125)
- ALFA LAVAL Seal Ring EPDM 4" LKB (9611414120)
- VIEGA Viega MegaPress coupling With stop, 1" x 1" (95295)
- B & K UNVRSL FLAPPER 3""TOTO (2023BP)
- BANJO Manual 2-Way Ball Valve, Flange, Polypro (MVSF300)
- BANJO Manual 2-Way Ball Valve, NPT, Polypro (UV075FP)
- BANJO Fill Valve (VSBHB305FP)
- BANJO Manual 2-Way Ball Valve, NPT, Polypro (VSMT204FP)
- BANJO Manual 2-Way Ball Valve, NPT, Polypro (VFMT200FP)
- BANJO 2In Single Union Ball Valve (UV200FP)
- SHARKBITE 1" Push Brass Ball Valve Inline (24737LF)
- Banjo Ball Valves