Shop All Ball Valves
Banjo
Manual 2-Way Ball Valve, NPT, Polypro
Mfr # LV050V
Zoro # G308446439
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2 in
- Body Material Polypropylene
- Seat Material PTFE
- Overall Length 2.13 in
- Stem Type Not Available
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banjo
- MFR # LV050V
- Zoro # G308446439
- UPC # 0791206072365
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1/2 in |
Overall Length | 2.13 in |
Connection Size - Side 2 | 1/2 in |
Nominal Valve Size | 1/2 in |
Handle Height | 1.31 in |
Connection Size - Side 1 | 1/2 in |
Description
Manual Two-Way Ball Valve, Body Material Polypropylene, For Media Corrosive Chemicals, Water, Valve Construction One-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 300 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Available, Ball Material Polypropylene, Ball Port Style Full Port
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Hot Water Washdown Spray Nozzle, 1/2 in FNPT, 12.5 GPM, 150 psi, Brass, Black, Domestic (BWSG)
- KOHLER Coralais(R) Rite-Temp(R) Bath And Shower Valve Trim With Lever Handle, Slip-Fit Spout And 2.5 Gpm Showerhead (TS15601-4S-CP)
- ZORO SELECT Flange, 3", Iron, 300 psi (0390201044)
- LEGEND VALVE 1/2" X 1/8" BLACK HEX BUSHING (350-603)
- BANJO Manual 2-Way Ball Valve, Buttress, Polypro (WSF210FSAE)
- BANJO VALVE (MV220BL)
- BANJO Hose Nozzles (VA200FP)
- BANJO Manual 2-Way Ball Valve, NPT, Polypro (UV125FP)
- BANJO Manual 2-Way Ball Valve, NPT, Polypro (VSF200)
- BANJO 1-1/2" FNPT Polypropylene Ball Valve Single Union (SUV150FP)
- APOLLO VALVES 3/4" Sweat Bronze Ball Valve Inline (70LF24401)
- Banjo Valves