Shop All Ball Valves
Banjo
Manual 2-Way Ball Valve, Flange, Polypro
Mfr # VSF200CF
Zoro # G508446741
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2 in
- Body Material Polypropylene
- Seat Material PTFE
- Max. Pressure 100 psi
- Handle Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banjo
- MFR # VSF200CF
- Zoro # G508446741
- UPC # 0791206017014
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 2 in |
Overall Length | 5 in |
Connection Size - Side 1 | 2 in |
Handle Length | 4.38 in |
Nominal Valve Size | 2 in |
Connection Size - Side 2 | 2 in |
Description
Manual Two-Way Ball Valve, Body Material Polypropylene, For Media Corrosive Chemicals, Water, Valve Construction Two-Piece, Nominal Valve Size 2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 100 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Available, Ball Material Polypropylene, Ball Port Style Standard Port
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALUE-TUBE Value-Tube LLDPE Tubing, 3/8" OD x 500', Black (PE38CBK)
- LEGEND VALVE 1-1/4" T-408 GATE VALVE (104-706)
- VALUE-TUBE Value-Tube LLDPE Tubing, 1/4" OD x 1000', Yellow (PE14DY)
- DELTA Universal Showering Components: Slide Mechanism - Contemporary Slide Bar (RP64239SSPR)
- BANJO Manual 2-Way Ball Valve, NPT, Polypro (LVHB075MTV)
- BANJO Manual 2-Way Ball Valve, Flange, Polypro (MVSF220FP)
- BANJO Hose Nozzles (VA200FP)
- BANJO Valve, Flanged Manifold, 3" (MV300CF)
- BANJO Manual 2-Way Ball Valve, Buttress, Polypro (WSF210FSAE)
- ASAHI 3" Socket PVC Ball Valve 2-Way (1602030)
- Banjo Valves