Shop All Ball Valves
Banjo
Manual 2-Way Ball Valve, Flange, Polypro
Mfr # MVS300CFFP
Zoro # G908446853
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3 in
- Body Material Polypropylene
- Body Style Stubby
- Special Features Stubby Valve
- Overall Length 5.41 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banjo
- MFR # MVS300CFFP
- Zoro # G908446853
- UPC # 0791206076004
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 3 in |
Overall Length | 5.41 in |
Handle Length | 9.25 in |
Nominal Valve Size | 3 in |
Connection Size - Side 2 | 3 in |
Connection Size - Side 1 | 3 in |
Description
Manual Two-Way Ball Valve, Body Material Polypropylene, For Media Corrosive Chemicals, Water, Valve Construction Two-Piece, Nominal Valve Size 3 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 150 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Available, Ball Material Polypropylene, Ball Port Style Full Port
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K BK Products 1/2 in to Clamp Ring 430 Stainless Steel (160-603)
- WEATHERHEAD Needle Valve, Angled, Brass, 1/4 x 3/8 In. (A6860)
- UNITED BRASS WORKS Globe Valve, 1-1/2 In., FNPT (285949)
- 3M FILTRATION High Flow Series Replacement Crtrdg, Mdl, Package Quantity 6, 1.5 gpm, 1 Micron, 13.7" H, 6 PK (5615209)
- BANJO DRY MATE (DM100DBSS)
- BANJO 1-1/2" FNPT Polypropylene Ball Valve Single Union (SUV150FP)
- BANJO 3" FNPT Polypropylene Ball Valve Inline (V300FP)
- BANJO Manual 2-Way Ball Valve, Buttress, Polypro (WSF210FSAE)
- BANJO 1" FNPT Polypropylene Ball Valve 3-Way Union (V100SL)
- BANJO Valve, Full Port Union, 1" (UV100FP)
- DIXON Ball Wye, 1/4", Turn Valve 2-1/2", Inlet (S7100)
- Banjo Valves