Shop All Ball Valves
Banjo
Manual 2-Way Ball Valve, Flange, Polypro
Mfr # MVS220CF
Zoro # G908446761
$66.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2 in
- Body Material Polypropylene
- Body Style Stubby
- Overall Length 4.5 in
- Max. Pressure 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Banjo
- MFR # MVS220CF
- Zoro # G908446761
- UPC # 0791206061345
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 2 in |
Overall Length | 4.5 in |
Handle Length | 2 in |
Connection Size - Side 1 | 2 in |
Connection Size - Side 2 | 2 in |
Handle Height | 3.13 in |
Nominal Valve Size | 2 in |
Description
Manual Two-Way Ball Valve, Body Material Polypropylene, For Media Corrosive Chemicals, Water, Valve Construction Two-Piece, Nominal Valve Size 2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 150 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Available, Ball Material Polypropylene, Ball Port Style Full Port
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" x 10 ft. Non-Threaded PVC Pipe Sch 40 (H0400300PW1000)
- ZORO SELECT Floor Flange Trim Plate, Steel, 1 In (1PPE4)
- LEGEND VALVE 1/2" GALV. FLOOR FLANGE (352-463)
- PARKER Push-to-Connect Fractional Plastic Push-to-Connect Fitting, Polymer, White (6302 08 60WP2)
- BANJO 4" FNPT Polypropylene Ball Valve Inline (V400)
- BANJO 2" FNPT Polypropylene Ball Valve Single Union, Port: Full (SUV200FP)
- BANJO Poly Valve, FPT x 2 1/2" Port, 3" (V300)
- BANJO Manual 2-Way Ball Valve, NPT, Polypro (VSF300)
- BANJO 3" FNPT Polypropylene Ball Valve Inline (V300FP)
- BANJO Manual 2-Way Ball Valve, Flange, Polypro (MVSF300)
- ZORO SELECT 1/4" FNPT Brass Ball Valve Inline (1WMG7)
- Banjo Ball Valves