Shop All Ball Valves
Banjo
Manual 2-Way Ball Valve, Flange, Polypro
Mfr # MV300
Zoro # G108446752
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3 in
- Body Material Polypropylene
- Stem Material Polypropylene
- Features Ball is Diamond Turned, after Molding, to Make it Spherically Perfect, which Provides Precise Contact Between Ball and Seats, Stainless Steel Bolts
- Seat Material PTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banjo
- MFR # MV300
- Zoro # G108446752
- UPC # 0791206041866
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 3 in |
Overall Length | 7.22 in |
Handle Height | 3.69 in |
Handle Length | 9.25 in |
Connection Size - Side 1 | 3 in |
Nominal Valve Size | 3 in |
Connection Size - Side 2 | 3 in |
Description
Manual Two-Way Ball Valve, Body Material Polypropylene, For Media Corrosive Chemicals, Water, Valve Construction Three-Piece, Nominal Valve Size 3 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 150 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Available, Ball Material Polypropylene, Ball Port Style Standard Port
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Water Press Reducing Valve, 1-1/2in, 30psi (1-1/2 LFU5B-Z3-LP)
- WATTS Dual Check with Atmospheric Vent (LFN9C-1/4)
- NEOPERL 1.8 gpm Aerated Outlet, 15/16 in - 27, 55/64 in - 27 Thread Size, Chrome, Brass, 50 PK (1162004)
- LEGEND VALVE 1/2" X 6-1/2" BRASS NIPPLE (311-077)
- BANJO 3/4" FNPT Polypropylene Ball Valve Inline (V075)
- BANJO Manual 2-Way Ball Valve, NPT, Polypro (LV050MTV)
- BANJO 1" FNPT Polypropylene Ball Valve 3-Way Union (V100SL)
- BANJO Manual 2-Way Ball Valve, NPT, Polypro (UV075FP)
- BANJO DRY MATE (DM100DBSS)
- BANJO Manual 2-Way Ball Valve, NPT, Polypro (UV125FP)
- APOLLO VALVES 1-1/2" FNPT Bronze Ball Valve 2-Way (77CLF14701A)
- Banjo Ball Valves