Shop All Ball Valves
Banjo
Manual 2-Way Ball Valve, Buttress, Polypro
Mfr # WSMT210FSAV
Zoro # G008413366
product price: $53.19
/ea
$53.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2 in
- Body Material Polypropylene
- Seal Material FKM
- Stem Type Not Available
- Ball Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banjo
- MFR # WSMT210FSAV
- Zoro # G008413366
- UPC # 0791206089295
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 2 in |
Overall Length | 4.94 in |
Handle Height | 2.75 in |
Connection Size - Side 1 | 2 in |
Nominal Valve Size | 2 in |
Handle Length | 3.63 in |
Connection Size - Side 2 | 2 in |
Description
Manual Two-Way Ball Valve, Body Material Polypropylene, For Media Corrosive Chemicals, Water, Valve Construction One-Piece, Nominal Valve Size 2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 255 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Available, Ball Material Polypropylene, Ball Port Style Standard Port
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 3/4" FNPT x Hose Cap Bronze Ball Valve Inline (T58570HC 3/4)
- JOHNS MANVILLE 2" x 3 ft. Pipe Insulation, 1/2" Wall (693665)
- PENTAIR/PENTEK Bag Housing, 8 -5/8 In., 2 In NPT, 90 gpm (ES12NA410-75)
- NAUGATUCK Float Ball, Round, Copper, 3 In (GRC3021RA)
- BANJO Manual 2-Way Ball Valve, NPT, Polypro (LV025MTV)
- BANJO 1" FNPT Polypropylene Ball Valve 3-Way Union (V100SL)
- BANJO 1 1/2 Male To 1 1/2 Fpt 1 1/2 Port (VA150)
- BANJO Manual 2-Way Ball Valve, NPT, Polypro (UV150FP)
- BANJO 1" FNPT Polypropylene Ball Valve Inline (V100FP)
- BANJO 4" FNPT Polypropylene Ball Valve Inline (V400)
- ZORO SELECT 1" FNPT Chrome Brass Ball Valve Inline (107-825-CP)
- Banjo Ball Valves