Shop All Hydraulic Quick Couplers
Banjo
Manifold Pipe Fitting, Type B, 3" Coupling
Mfr # 303B
Zoro # G408665082
product price: $40.69
/ea
$40.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Threaded
- Body Material Polypropylene
- Overall Length 5 15/32 in
- Includes Locking Arm Yes
- Coupling Component Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banjo
- MFR # 303B
- Zoro # G408665082
- UPC # 0791206075472
- Country of Origin United States
- Category Hydraulic Quick Couplers
Dimensions
Overall Length | 5 15/32 in |
Hose Fitting Size | 3 in |
Coupling Size | 3 in |
Details
Item | Manifold Pipe Fitting |
Connection Type | Threaded |
Body Material | Polypropylene |
Includes Locking Arm | Yes |
Coupling Component | Socket |
Gasket Material | EPDM |
Hose Fitting Gender | Male |
Coupling Type | Type B |
Pipe Fitting Material | Polypropylene |
Basic Fitting Shape | Female Coupler x Extended Male Thread |
Fitting Type | Female Coupler x Extended Male Thread |
Description
Manifold Pipe Fitting, Socket, Body Material Polypropylene, Type B, Coupling Size 3 in, Male, Connection Type Threaded, Hose Fitting Size 3 in, Female Coupler x Extended Male Thread, Gasket Material EPDM, Overall Length 5 15/32 in, Includes Locking Arm Yes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 10 HP, 215T Frame, 230V AC, 460V AC Voltage, 1,770 Nameplate RPM (EM3714T)
- CONTINENTAL CONTITECH 1" ID x 50 ft. PVC Air Hose 250 PSI RD (PLR10025-50)
- BANDO TimingBelt, Synchro-Link, 240L075 (240L075UG)
- PIX Belt, B/5L, 21/32 x 37 in. OC (B34/5L370)
- BANJO Manifold Pipe Fitting, 3" Coupling, Type C (303C)
- BANJO Manifold Pipe Fitting, 2" Coupling, Type B (201B)
- PIONEER Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 1/2"-14 Thread Size, 8010 Series (8010-4)
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/4"-18 Thread Size (FD90-1021-04-04)
- KEEN HC-21-N Quick Locking Grease Coupler (KE326734)
- SAFEWAY HYDRAULICS Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/4"-14 Thread Size (FFE495-4-3/4)
- PARKER Quick Connect, Plug, 1/4 Body, Plug, Male (TL-254-4MP)
- Banjo Hydraulic Hoses & Fittings