Shop All Inductors, Chokes & Coils
Banjo
Manifold Inductor System, 3" Port, 150 psi
Mfr # MIS300
Zoro # G308851080
product price: $737.99
/ea
Free Shipping & Returns
$737.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gasket Material EPDM
- Port Size 3 in
- Maximum Operating Pressure 150 psi
- Features 3 in Full Port Flow By-Pass, Easy Assembly/Installation with Manifold Connections, Installed after Pump - Suction Completely Empties Inductor Tank, Keeps Tank Free of Chemicals
- For Use With Manifolds
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banjo
- MFR # MIS300
- Zoro # G308851080
- UPC # 0791206080599
- Country of Origin United States
- Category Inductors, Chokes & Coils
Dimensions
Port Size | 3 in |
Overall Height | 14.5 in |
Overall Length | 38.75 in |
Details
Item | Manifold Inductor System |
Gasket Material | EPDM |
Maximum Operating Pressure | 150 psi |
Features | 3 in Full Port Flow By-Pass, Easy Assembly/Installation with Manifold Connections, Installed after Pump - Suction Completely Empties Inductor Tank, Keeps Tank Free of Chemicals |
For Use With | Manifolds |
Includes | (1) 2 in Full Port Manifold Inductor, (1) 3 in Full Port 45 Degrees Y Flange with 3/4 in Gauge Port, (1) 3 in Manifold Valve, (1) 3 in x 2 in Full Port Reducer Flange, (1) 3 in x 3 in Full Port Flange x 7 in Long, (1) 3/4 in Poly Pipe Plug, (2) 220 Series Full Port Manifold EPDM Gasket with Rib, (2) 3 in x 3 in Full Port 45 Degrees Flange, (3) 220 Series Worm Screw Clamp, (7) 300 Series Manifold EPDM Gasket with Rib, (7) 300 Series Worm Screw Clamp |
Resistance Properties | Chemical Resistant |
Port Type | Full |
Includes Mounting Hardware | Yes |
Clamp Material | Stainless Steel |
Inductor Tube Design | Straight |
Body Material | Glass Filled Polypropylene |
Handle Type | Lever |
Description
Manifold Inductor System, Body Material Glass Filled Polypropylene, Clamp Material Stainless Steel, Features 3 in Full Port Flow By-Pass, Easy Assembly/Installation with Manifold Connections, Installed after Pump - Suction Completely Empties Inductor Tank, Keeps Tank Free of Chemicals, Port Type Full, For Use With Manifolds, Gasket Material EPDM, Handle Type Lever
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for Deltec PRB420 - 4 Pack (ML4-6MP48106100468)
- DOOMSDAY DVD-CD Plus G-MP3 Plus G Karaoke System with Color Screen; Black - 7 in. (DO114295)
- DANTONA Battery 1.2 Volt Nickel Cadmium Dantona Emergency Lighting Battery (CUSTOM-332)
- ILC Replacement for Kodak Model 800 replacement light bulb lamp (MODEL 800 KODAK)
- BANJO Manifold Inductor System, 2" Port, 5.25" W (MIS220AA)
- BANJO Manifold Inductor System, 2" Port, 225 psi (MIS220)
- BANJO Manifold Inductor System, 3" Port, 14.5" H (MIS300AA)
- FUNCTIONAL DEVICES Rogowski Flexible Coil in.Rope in. Integrator DIN Module, 2 Phase, 70mV, 333mV output (MOD3-07-33MV)
- FUNCTIONAL DEVICES Rogowski Flexible Coil in.Rope in. Integrator DIN Module, 2 Phase, 70mV, 333mV output (MOD2-07-33MV)
- Banjo Inductors, Chokes & Coils