Shop All Gaskets, Hardware, & O-Rings
Banjo
Manifold Inductor System, 3" Port, 14.5" H
Mfr # MIS300A
Zoro # G009008387
Free Shipping & Returns
$927.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3 in
- Includes (1) 2 in FP Manifold Venturi, (1) 2 in FP Stubby Manifold Valve with Male THD EP, (1) 3 in 45 Y-MANIFOLD With 3/4 in Gage Port, Tapped, (1) 3 in Flanged Manifold Valve, (1) 3 in Manifold Coupling x 7 in, (1) 3 in Manifold Wye 45, (1) 3/4 in Pipe Plug, Unbagged, (2) 3 in Full Port 45 Degrees CPLG, (2) M300 x M220 Coupling, (3) 2 in FP Hi Torque Clamp, (3) 2 in FP Manifold Gasket with Rib, (7) 3 in Hi Torque Clamp, (7) 3 in Manifold Gasket with Rib
- Features 3 in Full Port Flow By-Pass, Easy Assembly/Installation with Manifold Connections, Installed after Pump - Suction Completely Empties Inductor Tank, Keeps Tank Free of Chemicals
- Port Size 2 in, 3 in
- Resistance Properties Chemical Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Banjo
- MFR # MIS300A
- Zoro # G009008387
- UPC # 0791206065343
- Country of Origin United States
- Category Gaskets, Hardware, & O-Rings
Dimensions
Pipe Size | 3 in |
Port Size | 2 in, 3 in |
Overall Height | 14.5 in |
Overall Length | 38.75 in |
Nominal Pipe Size | 3 in |
Fitting Pipe Size | 3 in |
Details
Item | Manifold Inductor System |
Includes | (1) 2 in FP Manifold Venturi, (1) 2 in FP Stubby Manifold Valve with Male THD EP, (1) 3 in 45 Y-MANIFOLD With 3/4 in Gage Port, Tapped, (1) 3 in Flanged Manifold Valve, (1) 3 in Manifold Coupling x 7 in, (1) 3 in Manifold Wye 45, (1) 3/4 in Pipe Plug, Unbagged, (2) 3 in Full Port 45 Degrees CPLG, (2) M300 x M220 Coupling, (3) 2 in FP Hi Torque Clamp, (3) 2 in FP Manifold Gasket with Rib, (7) 3 in Hi Torque Clamp, (7) 3 in Manifold Gasket with Rib |
Features | 3 in Full Port Flow By-Pass, Easy Assembly/Installation with Manifold Connections, Installed after Pump - Suction Completely Empties Inductor Tank, Keeps Tank Free of Chemicals |
Resistance Properties | Chemical Resistant |
Gasket Material | EPDM |
Inductor Tube Design | Straight |
Clamp Material | Stainless Steel |
Includes Mounting Hardware | Yes |
For Use With | Manifolds |
Port Type | Full |
Body Material | Glass Filled Polypropylene |
Pipe Fitting Material | Glass Filled Polypropylene |
Inductor Assembly Model | Banjo MIS300A - Full Port Flanged w/2" Valve |
Handle Type | Lever |
Description
Manifold Inductor System, Body Material Glass Filled Polypropylene, Clamp Material Stainless Steel, Features 3 in Full Port Flow By-Pass, Easy Assembly/Installation with Manifold Connections, Installed after Pump - Suction Completely Empties Inductor Tank, Keeps Tank Free of Chemicals, Port Type Full, For Use With Manifolds, Gasket Material EPDM, Handle Type Lever
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERFLOW Icemaker Replacement Valve 1/2" PEX B Inlet x 1/4" Compression Outlet, Lead Free Brass (545P)
- DELTA Dual Handle 8" - 16" Mount, 3-hole 8-16" installation Hole Chrome (T2705)
- ANDERSON METALS 3/4Fghx3/4Fgh Adapter (757403-12)
- CHICAGO FAUCET AC/DC Power Adapter Kit (240.747.00.1)
- BANJO Gasket, Y Strainer, 1 1/2-2 In (LS150-G)
- BANJO Cam and Groove Fitting Gasket, EPDM (M202G)
- BANJO Gasket, T Line Strainer, 1-1/4-1-1/2 In (LST150-G)
- BANJO Cam and Groove Fitting Gasket, FKM (150GV)
- BANJO Cam and Groove Fitting Gasket, EPDM (M100G)
- BANJO Gasket, Y Strainer, 1/2-3/4 In (LS075-G)
- GRUVLOK Gasket, Grade T, 4 In, Nitrile (0390079200)
- Banjo Plumbing Parts & Accessories