Shop All Camlock Fittings
Banjo
Ls206 6 Strainer Screen
Mfr # LS206
Zoro # G0598495
original price:
$51.82
14% off
new price: $44.49
/ea
$44.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Adapters
- Body Material Polypropylene/Stainless Steel
- Gasket Material EPDM
- Basic Pipe Fitting Material Metal & Plastic
- Pipe Fitting Material Polypropylene, Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banjo
- MFR # LS206
- Zoro # G0598495
- Country of Origin Taiwan, Province of China
- Category Camlock Fittings
Details
Fittings Sub-Category | Adapters |
Item | Strainer |
Body Material | Polypropylene/Stainless Steel |
Gasket Material | EPDM |
Basic Pipe Fitting Material | Metal & Plastic |
Pipe Fitting Material | Polypropylene, Stainless Steel |
Description
Strainer, Body Material Polypropylene/Stainless Steel, Gasket Material EPDM
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 1" IDx1-1/4" ODx100Ft Reinforced Non-Toxic Braided Vinyl Tubing (BRVT100100)
- ZORO SELECT Pipe, Plastic, 1 In (SIDR-9-160-16)
- JOHN GUEST Barbed Tube to Hose Adapter, 3/8 in Tube Size, Acetal, Gray, 10 PK (PI251212S-PK10)
- ZORO SELECT Brass Reducing Adapter, FNPT x MNPT, 3/8" x 1/4" Pipe Size 10 PK (6AYX8)
- BANJO 1-1/2" Male Adapter x Hose Shank Cam Lever Coupling (150E)
- BANJO 2In Dry-Mate Male (DM200A)
- BANJO Buttress, 2In, Male NPT, Santoprene Gasket (TA283)
- BANJO 1" Female Coupler x FNPT Cam Lever Coupling (100D)
- BANJO 3/4" Female Coupler x MNPT Cam Lever Coupling (75B3/4)
- BANJO Cam and Groove Coupling, 1 1/2 in Coupling Size, 1 1/2 in House Fitting Size (150B)
- APG 3" 316 Stainless Steel Part A (3E30ASS)
- Banjo Camlock Fittings