Shop All Garden Hose Fittings
Banjo
Hose to Cam Lever Adapter, Male/Female
Mfr # GHMT075B
Zoro # G1580582
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose I.D. 3/4 in
- Fitting Size 3/4 in x 3/4 in
- Fitting Connection Type GHT Cam Lever x GHT Cam Lever
- Connection MGHT x 3/4" Cam Lever Female
- Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banjo
- MFR # GHMT075B
- Zoro # G1580582
- UPC # 791206064841
- Country of Origin United States
- Category Garden Hose Fittings
Dimensions
Fitting Size | 3/4 in x 3/4 in |
Hose Fitting A Size | 3/4 in |
Hose Fitting B Size | 3/4 in |
Size | 3/4" |
Details
Item | Garden Hose Adapter |
For Hose I.D. | 3/4 in |
Fitting Connection Type | GHT Cam Lever x GHT Cam Lever |
Connection | MGHT x 3/4" Cam Lever Female |
Material | Polypropylene |
Max. Pressure | 75 psi |
Operating Temp. Range | -20 Degrees to 150 Degrees F |
Coupling Description | Male/Female |
Temp. Range | -20 Degrees to 150 Degrees F |
Max. Working Pressure @ 70 F | 75 psi |
Fitting Material | Polypropylene x Polypropylene |
Hose Fitting A Connection Type | GHT |
Hose Fitting A Gender | Male |
Hose Fitting B Connection Type | GHT |
Hose Fitting B Gender | Female |
Color | Yellow |
Type | Garden Hose |
Material of Construction | Polypropylene |
Description
Garden Hose Adapter, For Hose I.D. 3/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type GHT, Hose Fitting B Connection Type GHT, Fitting Material Polypropylene x Polypropylene, 75 psi, Temp. Range -20 Degrees to 150 Degrees F
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON PLUG-DIPSTICK/FILL (797325)
- FISKARS Hose Soakr Flat 5/8X25 (870251-1001)
- PROUD GRILL CO SKEWER SS CHRM 12.3X4.7"" (5020C)
- ZERO FRICTION 2 Dozen Spectra Matte Finish Golf Balls, Yellow (CC210006)
- BANJO Hose to Cam Lever Adapter, Female/Male (GHFT075A)
- BANJO Hose to Cam Lever Adapter, Double Female (GHFT075D)
- BANJO Hose to Cam Lever Adapter, Double Male (GHMT075F)
- BANJO Garden Hose Gasket, EPDM (GHFT075G)
- GARDENA HOSE CONNCT SET MALE5/8"" (36944)
- LANDSCAPERS SELECT Coupling Hose 5/8-3/4In Mender (GC535)
- LANDSCAPERS SELECT Coupling Hose Repair 1/2In (GB934M3L)
- Banjo Garden Hose Fittings