Shop All Garden Hose Fittings
Banjo
Hose to Cam Lever Adapter, Double Male
Mfr # GHMT075F
Zoro # G0801421
product price: $6.39
/ea
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose I.D. 3/4 in
- Fitting Size 3/4 in x 3/4 in
- Fitting Connection Type GHT x GHT
- Operating Temp. Range '-20 Degrees to 150 Degrees F
- Connection MGHT x 3/4" Cam Lever Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banjo
- MFR # GHMT075F
- Zoro # G0801421
- UPC # 791206064889
- Country of Origin United States
- Category Garden Hose Fittings
Dimensions
Fitting Size | 3/4 in x 3/4 in |
Hose Fitting A Size | 3/4 in |
Hose Fitting B Size | 3/4 in |
Size | 3/4" |
Details
Item | Garden Hose Adapter |
For Hose I.D. | 3/4 in |
Fitting Connection Type | GHT x GHT |
Operating Temp. Range | '-20 Degrees to 150 Degrees F |
Connection | MGHT x 3/4" Cam Lever Male |
Coupling Description | Double Male |
Max. Pressure | 75 psi |
Material | Polypropylene |
Temp. Range | -20 Degrees to 150 Degrees F |
Max. Working Pressure @ 70 F | 75 psi |
Hose Fitting A Connection Type | GHT |
Fitting Material | Polypropylene x Polypropylene |
Hose Fitting B Gender | Male |
Hose Fitting A Gender | Male |
Hose Fitting B Connection Type | Adapter |
Color | Yellow |
Material of Construction | Polypropylene |
Type | Garden Hose |
Description
Garden Hose Adapter, For Hose I.D. 3/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type GHT, Hose Fitting B Connection Type Adapter, Fitting Material Polypropylene x Polypropylene, 75 psi, Temp. Range -20 Degrees to 150 Degrees F
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON HEAD, CYLINDER (84006467)
- SPALDING Basketball Rack, Chrome (411-602)
- ANNIN FLAGMAKERS Solar Light, 20 to 25 ft. Alum Flag Poles (2472)
- CAMCO UNIVERSAL VENT INSTALLATION KIT WITH PUTTY TAPE (25003)
- BANJO Hose to Cam Lever Adapter, Male/Female (GHMT075B)
- BANJO Hose to Cam Lever Adapter, Double Female (GHFT075D)
- BANJO Garden Hose Gasket, EPDM (GHFT075G)
- BANJO Hose to Cam Lever Adapter, Female/Male (GHFT075A)
- INTERSTATE PNEUMATICS 3/4 Inch GHT Male x 3/8 Inch Male NPT Hose Fitting (FGM016)
- INTERSTATE PNEUMATICS 3/4 Inch GHT Male x 3/4 Inch Female NPT Hose Fitting - Solid, PK 6 (FGF111-D6)
- SURTEK Y-Shaped Metallic Hose Adapter Made Of Bronze (130334)
- Banjo Watering & Irrigation