Shop All Ball Valves
Banjo
Hose Nozzles
Mfr # VA200FP
Zoro # G108449418
Sold in multiples of 6 for $494.34
Free Shipping & Returns
$494.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2 in
- Inlet Size 2 in
- Connection Type FNPT
- Overall Height 10.25 in
- Inlet Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Banjo
- MFR # VA200FP
- Zoro # G108449418
- UPC # 0791206013801
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 2 in |
Inlet Size | 2 in |
Overall Height | 10.25 in |
Spout Length | 8 in |
Details
Connection Type | FNPT |
Inlet Type | FNPT |
Seal Material | Polypropylene; FKM |
Compatible Chemicals | Liquid |
Wetted Materials | Polypropylene; FKM |
Maximum Operating Pressure | 225 psi |
Spout Material | Polypropylene |
Max. Operating Pressure | 225 psi |
For Fluid Type | Liquid |
System of Measurement | Inch |
Nozzle Shut-Off | Manual |
Description
System of Measurement Inch, Pipe Size 2 in, Connection Type FNPT, Overall Height 10.25 in, Spout Length 8 in, Spout Material Polypropylene, Maximum Operating Pressure 225 psi, Seal Material Polypropylene; FKM, For Fluid Type Liquid
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Slide Bar/Grab Bar Shower Chrome/Stainless (52224GBM15)
- BRENNAN INDUSTRIES Male NPT 90 Elbow, Gas, N2501 (N2501-04-08-SS)
- KOHLER Artifacts Transfer Vlv Trim, Cross (T72770-3-2MB)
- LEGRIS 10mm Compression Brass Sleeve 50PK (0124 10 00)
- BANJO 2" FNPT Polypropylene Ball Valve 3-Way (V200SL)
- BANJO 2" MNPT Polypropylene Inline Ball Valve Adapter (VSFMT200)
- BANJO 1-1/2" FNPT Polypropylene Ball Valve 3-Way, Body Style: Inline (V150BL)
- BANJO 2" FNPT Polypropylene Ball Valve Inline, Port: Full (V200FP)
- BANJO Manual 2-Way Ball Valve, Buttress, Polypro (W230240)
- BANJO Manual 2-Way Ball Valve, NPT, Polypro (V125)
- MOON AMERICAN Wye Ball Valve, 1-1/2 F NH, (2) 1-1/2 MNST (429-1521524)
- Banjo Valves