Shop All Ball Valves
Banjo
Hose Nozzles
Mfr # VA200
Zoro # G908449465
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2 in
- Inlet Size 2 in
- Inlet Type FPT
- Color Black & Red
- Seal Material Polypropylene; FKM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banjo
- MFR # VA200
- Zoro # G908449465
- UPC # 0791206013771
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 2 in |
Inlet Size | 2 in |
Overall Height | 8.75 in |
Overall Width | 3.9625 in |
Spout Length | 8 in |
Details
Inlet Type | FPT |
Color | Black & Red |
Seal Material | Polypropylene; FKM |
Material | Polypropylene |
Connection Type | FPT |
Compatible Chemicals | Liquid |
System of Measurement | Inch |
For Fluid Type | Liquid |
Max. Operating Pressure | 200 psi |
Spout Material | Polypropylene |
Wetted Materials | Polypropylene; FKM |
Maximum Operating Pressure | 200 psi |
Nozzle Shut-Off | Manual |
Description
System of Measurement Inch, Pipe Size 2 in, Connection Type FPT, Overall Width 3.9625 in, Overall Height 8.75 in, Spout Length 8 in, Spout Material Polypropylene, Maximum Operating Pressure 200 psi, Seal Material Polypropylene; FKM, For Fluid Type Liquid
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Tube Clamp Joint Block Thermoplastic, For Rnd. Tubes, Comp:Steel, A=18 (K0485.18)
- AMERICAN STANDARD TripLever AssemblyLLogo InBlisterPack (047242-0020AP)
- PARKER Bite Ferrules, Zinc Stl, Comp, 5/8In (10 TU-S)
- KOHLER 48 (26310-BL)
- BANJO VALVE (MV100BL)
- BANJO 1/2" FNPT Polypropylene Ball Valve Inline (V050)
- BANJO Manual 2-Way Ball Valve, NPT, Polypro (VSF200)
- BANJO 3/4" FNPT Polypropylene Electronic Ball Valve 2-Way (EV075)
- BANJO Manual 2-Way Ball Valve, Flange, Polypro (MVT200CF)
- BANJO VALVE (MV220SL)
- FLOW PLUS Ball Valve, 1", 1000 psi, CF8M, 3 pcs (10B056666RRSW)
- Banjo Ball Valves