Shop All Camlock Gaskets
Banjo
Gasket, 125 psi, 2 In
Mfr # 200G
Zoro # G1775961
original price:
$1.48
12% off
Sold in multiples of 25 for $32.25
$32.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Coupling Size 2 in
- Material EPDM
- Color Black
- Size 2"
- Max. Pressure 125 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Banjo
- MFR # 200G
- Zoro # G1775961
- UPC # 791206031843
- Country of Origin United States
- Category Camlock Gaskets
Dimensions
For Coupling Size | 2 in |
Size | 2" |
Inside Dia. | 2 in |
Outside Diameter | 2 5/8 in |
Details
Item | Cam and Groove Gasket |
Material | EPDM |
Color | Black |
Max. Pressure | 125 psi |
Gasket Type | Flat |
Metal Detectable | No |
Color Code Stripe | 1 White |
Thickness | 0.25 in |
Durometer | 60A |
Standards | MS27019 |
X-Ray Detectable | No |
Max. Working Pressure @ 70 F | 125 psi |
Gasket Material | EPDM |
Gaskets per Package | 1 |
Description
Cam and Groove Gasket, EPDM, For Coupling Size 2 in, Black, Outside Diameter 2 5/8 in, Inside Dia. 2 in, Flat
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Hinge Pin Door Stop Ab (N159-046)
- ZORO SELECT Gasket, Full Face, 1 1/2 In, Neoprene, Black (9071FF-0150-125-0150)
- ZORO SELECT 2 in W x 3 in H Brass Door and Butt Hinge (1RBU5)
- TRANS ATLANTIC CO. Lever Exit Device Trim with Storeroom Function in Oil-rubbed bronze Finish (ED-LHL580-US10B)
- BANJO Gasket, 125 psi, 1-1/2 In (150G)
- BANJO Gasket, 75 psi, 1/2 In and 3/4 In (75G)
- BANJO Gasket, 75 psi, 3 In (300G)
- BANJO Gasket, 125 psi, 1 and 1-1/4 In (100G)
- USA INDUSTRIALS Cam and Groove Gasket, 1-1/2" Size, PK5 (ZUSA-CAM-N-1-1/2)
- ZORO SELECT Gasket, 250 psi, 1-1/2 In, PK10 (GASK-QC150-10G)
- USA INDUSTRIALS Cam and Groove Gasket, 3 (ZUSA-CAM-HMD-3)
- Banjo Camlock Gaskets