Shop All Inline Strainers
Banjo
Full Port Ansi Flangeball Valves
Mfr # VSF200FPAF
Zoro # G1109081
product price: $121.99
/ea
Sold in multiples of 6 for $731.94
Free Shipping & Returns
$731.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2 in
- Connection Type NPT
- Max. Fluid Temp. 150 Degrees F
- Housing Material Polypropylene
- Screen Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banjo
- MFR # VSF200FPAF
- Zoro # G1109081
- Country of Origin United States
- Category Inline Strainers
Dimensions
Pipe Size | 2 in |
Height | 4 3/16 in |
Details
Item | 2Full Port Ansi Flangeball Valves Per |
Connection Type | NPT |
Max. Fluid Temp. | 150 Degrees F |
Housing Material | Polypropylene |
Screen Material | 316 Stainless Steel |
Mesh | 80 |
Microns | 177 |
Screen Area | 6.75 sq in |
Bowl Color | Clear |
Color | Clear |
Max. Pressure | 100 psi @ 70 Degrees F |
Gasket Material | EPDM |
Strainer Connection Type | NPT |
Maximum Temperature | 150 Degrees F |
Maximum Pressure | 100 psi @ 70 Degrees F |
Description
2Full Port Ansi Flangeball Valves Per, Connection Type NPT, Bowl Color Clear, Pipe Size 2 in, Height 4 3/16 in, Screen Material 316 Stainless Steel, Gasket Material EPDM, Color Clear, Maximum Pressure 100 psi @ 70 Degrees F, Maximum Temperature 150 Degrees F
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAWS Air Control Valve (5881)
- DELTA Two Handle, Flexible Mount Not Applicable (R2707)
- ZORO SELECT NSF Clear PVC Tubing -1/2" ID x 3/4, 3A (ZUSA-HT-2227)
- PARKER Tubing, Nylon, 1/8" OD, Natural, 50 Ft (NNR-2-017-0050)
- BANJO Polypropylene Line Strainers (LST280SS)
- BANJO Polypropylene Line Strainers (MLS250SS)
- BANJO Mini T-Strainer with Bowl (LSTM050BC)
- BANJO T-Line Strainer, 1", FNPT, 30 Mesh, Black (LST100-30)
- BANJO T-Line Strainer, 3/4", FNPT, 80Mesh, Black (LST075-80)
- BANJO Line Strainer Gasket (MLS220G1V)
- RON-VIK Line Strainer, Low Profile, 1/4", MNPT (5585790)
- Banjo Inline Strainers