Shop All Flowmeters
Banjo
Flow Switch, 4.16 in L, 5.31 in H, NPT
Mfr # MFM100
Zoro # G508413453
product price: $923.99
/ea
Free Shipping & Returns
$923.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Fiberglass-Reinforced Plastic
- For Pipe Size 1 in
- Connection Size 1 in
- Connection Type NPT
- Display Type Digital
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banjo
- MFR # MFM100
- Zoro # G508413453
- UPC # 0791206073003
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 1 in |
Connection Size | 1 in |
Overall Length | 5.4 in |
Overall Height | 5.3 in |
Overall Width | 4.2 in |
Description
Flow Switch, Product Type Flow Meter, Flowmeter Type Electromagnetic, Accuracy +/-1 Percent, +/-3 Percent, Connection Size 1 in, Connection Type NPT, Compatible Flow Material Conductive Liquids, Water, Media Temperature - Maximum 150 Degrees F, Media Temperature - Minimum 0 Degrees F, Viscosity - Maximum Not Applicable, Voltage - Maximum Battery, Housing Material Fiberglass-Reinforced Plastic, Rotor Material Not Applicable, O-Ring Material EPDM, Seal Material EPDM, Shaft Material Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Retainer (PPM32N007G)
- SAUERMANN Si-30 Compact Mini Condensate Removal Pump - 120V (SI30UL01UN12)
- MOYNO Motorized Progressive Cavity Pump, 40 psi (34459)
- LIBERTY PUMPS Float Switch, 3" Float dia., 13A (K001155)
- BANJO Flow Meter (MFM220)
- HEDLAND Flowmeter, 0.1-1.0 / 0.5-3.75 GPM/LPM (H201A-010)
- DWYER INSTRUMENTS Polycarbonate Flowmeters, Flmtr 12 Mnpt 25 (LFMC-07-A2)
- IFM Flow Meter, Magnetic, 6.6 GPM (SM6001)
- DWYER INSTRUMENTS Stainless Steel 50-500 Flowmet (RMA-12-SSV)
- BLANCETT Flowmeter, Turbine, 50GPM, 1 In MNPT (B111-110)
- DWYER INSTRUMENTS Water Meter, H20 Mtr 58 X 34 (WMT2-A-C-02)
- Banjo Flowmeters