Shop All Flowmeters
Banjo
Flow Meter
Mfr # MFM220
Zoro # G1109127
product price: $902.99
/ea
Free Shipping & Returns
$902.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Polypropylene
- For Pipe Size 2 in
- Flow Material Liquid
- Flow Range 30-300 GPM
- Fitting Manifold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banjo
- MFR # MFM220
- Zoro # G1109127
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 2 in |
Length | 5 1/2 in |
Height (In.) | 6" |
Connection Size (In.) | 2" |
Height | 6 in |
Center-Center Fitting Size | 5 1/2 in |
Manufacturers Warranty Length | 1 yr |
Length (In.) | 5-1/2" |
Depth | 3 9/32 in |
Details
Item | Flow Meter |
Housing Material | Polypropylene |
Flow Material | Liquid |
Flow Range | 30-300 GPM |
Fitting | Manifold |
Chamber Material | Polypropylene |
Master Totalizer | Yes |
Accuracy (%) | 99 |
Resetable Cumulative Totalizer | Yes |
Max. Temp. (F) | 150 Degrees F |
Max. Pressure (PSI) | 150 |
Application | Water |
GPM Max. | 300 gpm |
Display | Digital |
Description
Flow Meter, For Pipe Size 2 in, Flow Range 30-300 GPM, Flow Material Liquid, GPM Max. 300 gpm, Length 5 1/2 in, Height 6 in, Housing Material Polypropylene, Fitting Manifold, Chamber Material Polypropylene, Display Digital, Resetable Cumulative Totalizer Yes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Neoprene Replacement Impeller (3ACB6)
- ARO Flange Kit, Pump Ports 1-1/2 in. (67341-E15N)
- FLINT & WALLING Switch and Terminal Board (137122A)
- DAYTON O-Ring, PP60076G (PP60076G)
- BANJO Flow Switch, 4.16 in L, 5.31 in H, NPT (MFM100)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 890 Gph Water (RMC-135-SSV)
- DWYER INSTRUMENTS Visi Float Flow Meter 6-5 Scfh Air (VFA-3-SSV)
- DWYER INSTRUMENTS Averaging Flow Sensor, 9-29/32 in. (PAFS-1005)
- DWYER INSTRUMENTS Flowmeter, 30Gpm112Lpm Water Fm (UV-4112)
- IFM Flowmeter, LED, 2" NPT, 232 psi, 180" L (SM2604)
- HEDLAND Flowmeter, GPM/LPM 1.0 - 10 / 5-38 (H701A-010-HT)
- Banjo Flowmeters