Shop All PVC Pipe Fittings
Banjo
Flange, 3", Full Port , 4 7/16" O.D.
Mfr # M300A
Zoro # G208627549
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Coupling
- Pipe Fitting Connection Type Male Full Port Flange x Male Quick-Disconnect
- Connection Type Flanged
- Overall Length 2 9/16 in
- Includes Seal Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Banjo
- MFR # M300A
- Zoro # G208627549
- UPC # 0791206037401
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Overall Length | 2 9/16 in |
Fitting Side B Outside Diameter | 3 9/16 in |
Fitting Side A Outside Diameter | 4 7/16 in |
Pipe Size | 3 in |
Fitting Pipe Size | 3 in x 3 in |
Fitting Side B Nominal Pipe Size | 3 in |
Fitting Side A Nominal Pipe Size | 3 in |
Details
Specific Fitting Shape | Coupling |
Item | Flange |
Pipe Fitting Connection Type | Male Full Port Flange x Male Quick-Disconnect |
Connection Type | Flanged |
Includes Seal | Yes |
Fitting Side A Gender | Male |
Fitting Side A Type | Full Port Flange |
Maximum Operating Pressure | 125 psi @ 70 Degrees F (3 in Fittings Pressure); 150 psi @ 70 Degrees F (1 in to 2 in Fittings Pressure) |
Fitting Side B Gender | Male |
Fitting Side B Type | Quick-Disconnect |
Gender | Male |
Fitting Shape | Coupling |
Pipe Fitting Gender | Male Male |
Description
Flange
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELIMO Valve 3/4" 3Wayvlv 24Cv Chrplt Trim (B320B)
- ZORO SELECT 2-1/2" MNPT SS Hex Head Plug (4307000468)
- AMERICAN FILTER CO 4 H, 3 PK (AFC-EPH-104-9000S-3p-5325)
- VIEGA Tee (95570)
- BANJO Flange, 2", Full Port , 225 psi, Tee (M220TEE)
- BANJO Flange, 3", 300 psi, Basic Fitting Coupling (M300MPT)
- BANJO Flange, 2", 300 psi, Elbow, 3 1/16" O.D. (M200CPG90SH)
- BANJO Flange, 3", 225 psi, Elbow, 4 7/16" O.D. (M300BRBSWP90)
- BANJO Flange, 3", Full Port , 200 psi, Elbow (M300CPG90)
- BANJO Flange, 2", Buttress, 150 psi, Coupling (TA283QD)
- LASCO FITTINGS COUPLE INSERT POLY 2"" (1429020RMC)
- Banjo PVC Pipe Fittings