Shop All PVC Pipe Fittings
Banjo
Flange, 2", 300 psi, Tee, 4 1/2" L
Mfr # M200TEE
Zoro # G608627620
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Connection Type Flanged
- Pipe Fitting Connection Type Flange x Flange x Flanged
- Maximum Operating Pressure 300 psi
- Fitting Side A Type Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banjo
- MFR # M200TEE
- Zoro # G608627620
- UPC # 0791206009408
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Overall Length | 4 1/2 in |
Pipe Size | 2 in |
Fitting Side B Nominal Pipe Size | 2 in |
Fitting Pipe Size | 2 in x 2 in |
Fitting Side A Nominal Pipe Size | 2 in |
Details
Specific Fitting Shape | Tee |
Item | Flange |
Connection Type | Flanged |
Pipe Fitting Connection Type | Flange x Flange x Flanged |
Maximum Operating Pressure | 300 psi |
Fitting Side A Type | Flange |
Includes Seal | Yes |
Fitting Side B Type | Flange |
Fitting Side C Type | Flanged |
Basic Fitting Shape | Tee |
Fitting Shape | Tee |
Description
Flange
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Waste_Assembly (40025BN)
- JONES STEPHENS 3in. Stainless Steel Repair Clamp, One Bolt, 1/2in. IPS 3/4in. CTS (R30050)
- ZORO SELECT 1-1/2" MNPT x 3 ft. TBE 304 Stainless Steel Pipe Sch 80 (E4BNH19)
- THRIFCO PLUMBING 3/4 Inch Threaded x Threaded x Threaded Tee SCH 80 (8214940)
- BANJO Flange, 3", 225 psi, Elbow, 4 7/16" O.D. (M300BRBSWP90)
- BANJO Flange, 3", 200 psi, Basic Fitting Coupling (M300FPT)
- BANJO Flange, 2", Full Port , Elbow, 3 1/4" O.D. (M220BRB90)
- BANJO Flange, 3", 200 psi, Basic Fitting Elbow (M300SWP90)
- BANJO Flange, 2", Full Port , Tee, 10 1/2" L (MHV220A)
- BANJO Flange, 2", Full Port , 225 psi, Elbow (M220CPG45)
- CHARLOTTE PIPE AND FOUNDRY Pipe Schedule 40 1-1/2 in. Slip X 1-1/2 in. D Slip PVC Tee (PVC 02400 1400)
- Banjo Fittings