Shop All Polypropylene Pipe Fittings
Banjo
Flange, 2", 300 psi Max Pressure
Mfr # M220MPT
Zoro # G3630685
Sold in multiples of 10 for $38.90
$38.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Flange
- Pipe Size - Pipe Fitting 2"
- Fitting Connection Type Full Flange x MNPT
- Max. Pressure 300 psi
- Basic Pipe Fitting Shape Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Banjo
- MFR # M220MPT
- Zoro # G3630685
- Country of Origin United States
- Category Polypropylene Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" |
Pipe Size | 2" |
Thread Size | Full Port, Male Thread |
Size | 2 in NPT |
Details
Item | Flange |
Specific Fitting Shape | Flange |
Fitting Connection Type | Full Flange x MNPT |
Max. Pressure | 300 psi |
Basic Pipe Fitting Shape | Flange |
Connection Type | Flange x NPT |
Pipe Fitting Connection Type | Full Flange x MNPT |
Temp. Range | -20 Degrees to 150 Degrees F |
Specific Pipe Fitting Shape | Flange |
Color | Black |
Body Material | Polypropylene |
Material of Construction | Polypropylene |
Description
Flange, Size 2 in NPT, Full Port, Male Thread Thread Size, Material of Construction Polypropylene, Temp. Range -20 Degrees to 150 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 1/4" FNPT Bronze Ball Valve Inline (701012741)
- PARKER Push-to-Connect, Threaded Push-to-Connect Swivel Elbow, Brass, Silver (W169PLP-4-6)
- TOTO Modular Roughin For Nexus Bowl (TSU02W.12)
- ASCO Rebuild Kit For 8210 (158811)
- BANJO Vc230 Banjo Vent Cap (VC230)
- BANJO Coupling, 2" x 2", 200 psi Max Pressure (MBP200)
- BANJO Barb, 1", Schedule 80, 300 psi Max Pressure (HBF100)
- BOSHART 1-1/4 In. Polypropylene Insert Coupling (UPPC-12)
- APOLLO BY TMG 1 in. Polypropylene Blue Twister Insert 90-Degree x MPT Elbow (ABTME1)
- APACHE Apache, 2 Polypropylene King Nipple (49030655)
- APOLLO BY TMG 1 in. x 1/2 in. Polypropylene Blue Twister Insert 90-Degree x FPT Elbow (ABTFE112)
- Banjo Polypropylene Pipe Fittings