Shop All Ball Valves
Banjo
DRY MATE
Mfr # DM100DBSS
Zoro # G008449570
Free Shipping & Returns
$502.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 316 Stainless Steel
- Material Stainless Steel
- Color Silver
- Max. Working Pressure @ 70 F 150 psi
- Hose Fitting Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Banjo
- MFR # DM100DBSS
- Zoro # G008449570
- UPC # 0791206001914
- Country of Origin United States
- Category Ball Valves
Dimensions
Coupling Size | 1 in |
For Coupling Size | 1 in |
Thread Size | 1 in |
Details
Body Material | 316 Stainless Steel |
Material | Stainless Steel |
Color | Silver |
Item | Dry Disconnect Coupling |
Max. Working Pressure @ 70 F | 150 psi |
Hose Fitting Gender | Female |
Coupling Component | Socket x Socket |
Includes Locking Arm | Yes |
Description
Dry Disconnect Coupling, Socket, For Coupling Size 1 in, Body Material 316 Stainless Steel, Coupling Size 1 in, Female, Connection Type BSPP, Full Port Dry-Mate Female x BSPP, Max. Working Pressure @ 70 F 150 psi, Gasket Material FKM, Overall Length 3 31/32 in, Includes Locking Arm Yes, Thread Size 1 in
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" x 1-1/2" 316 SS NIPPLE (316-081)
- GERBER Urinal, Washout Type, 18-1/2" H, 13-3/8" W (GHE27740)
- MILWAUKEE VALVE 3/8" FNPT Stainless Steel Fire Safe Ball Valve Inline (10SSOD-02-LL 3/8)
- LEGRIS Push-to-Connect, Threaded Male Elbow, 13/32 in Tube Size, Brass, Silver (3699 10 17)
- BANJO Manual 2-Way Ball Valve, NPT, Polypro (VSF300)
- BANJO 1-1/4" FNPT Polypropylene Ball Valve Single Union (SUV125FP)
- BANJO 1-1/2" FNPT Polypropylene Electronic Ball Valve 2-Way (EV150)
- BANJO 3/4" FNPT Polypropylene Ball Valve Single Union (SUV075FP)
- BANJO Manual 2-Way Ball Valve, NPT, Polypro (VS204FP)
- BANJO Manual 2-Way Ball Valve, NPT, Polypro (VSMT300)
- ZORO SELECT 1/2" FNPT Brass Ball Valve Inline (6GD08)
- Banjo Ball Valves