Shop All Polypropylene Pipe Fittings
Banjo
Coupling, 2" x 2", 200 psi Max Pressure
Mfr # MBP200
Zoro # G3630597
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Adapter
- Pipe Size - Pipe Fitting 2" x 2"
- Fitting Connection Type Buttress x MNPT
- Basic Pipe Fitting Shape Adapter
- Max. Pressure 200 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Banjo
- MFR # MBP200
- Zoro # G3630597
- Country of Origin United States
- Category Polypropylene Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" x 2" |
Pipe Size | 2" |
Pipe Size (Fittings) | 2" x 2" |
Details
Item | Coupling |
Specific Fitting Shape | Adapter |
Fitting Connection Type | Buttress x MNPT |
Basic Pipe Fitting Shape | Adapter |
Max. Pressure | 200 psi |
Connection Type | NPT x Butress |
Color | White |
Specific Pipe Fitting Shape | Adapter |
Body Material | Glass Reinforced Polypropylene |
Temp. Range | -20 Degrees to 150 Degrees F |
Description
Coupling, Temp. Range -20 Degrees to 150 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPLUS 24 Towel Bar Concealed Screw Chrome Plated (553006)
- LEGEND VALVE 2" T-15 BRONZE Y-STRAINER (105-508)
- LEGRIS Push-to-Connect, Threaded 90 Degree Swivel Male Elbow, 5/32 in Tube Size, Brass, Silver (3609 04 10)
- JONES STEPHENS Add-A-Shower Unit, Complete, S10080 Divert (S10070)
- BANJO Barb, 1", Schedule 80, 300 psi Max Pressure (HBF100)
- BANJO Vc230 Banjo Vent Cap (VC230)
- BANJO Flange, 2", 300 psi Max Pressure (M220MPT)
- APOLLO BY TMG 1/2 in. Polypropylene Blue Twister Insert x MPT (ABTMA12)
- APACHE Poly King Nipple, 3", Polypropylene, 3", Schedule 80, 150 psi Max Pressure (49030660)
- ZORO SELECT Hex Nipple, Polypropylene, 1/2", 150 psi Max Pressure (N8WP)
- ORION Reducing Coupling, Polypropylene, 1" x 3/4", Schedule 80, 150 psi Max Pressure (1x3/4 RCLS)
- Banjo Polypropylene Pipe Fittings