Shop All Check Valves
Banjo
Check Valve, 4.78125 in Overall L
Mfr # MCV221V
Zoro # G008446494
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Flanged
- Seal Material FKM
- Mechanism and Body Design Inline Spring
- Cracking Pressure 0.5 psi
- Spring Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banjo
- MFR # MCV221V
- Zoro # G008446494
- UPC # 0791206081404
- Country of Origin United States
- Category Check Valves
Dimensions
Width | 4 3/32 in |
Length | 4 25/32 in |
Overall Height | 4 3/32 in |
Pipe or Tube Size | 2 in |
Details
Connection Type | Flanged |
Seal Material | FKM |
Item - Check Valves | Check Valve |
Mechanism and Body Design | Inline Spring |
Cracking Pressure | 0.5 psi |
Spring Material | 316 Stainless Steel |
Body Material - Valves | Polypropylene |
Max. Water Pressure - Valves | 150 psi |
Item | Check Valve |
Valve Body Material | Polypropylene |
Description
Check Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAUFF Manual Steel Threaded 1/4 in. Npt Ball Valve (BBVM20040200K)
- HAYWARD FLOW CONTROL Foot Valve Screen, Ball Check, 1-1/2", PVC (FV10150SA)
- ZORO SELECT Reducing Nipple, Polypropylene, 3/4" x 1/2", Schedule 80, 300 psi Max Pressure (RN075-050)
- APACHE Part A Male Aluminum Cam/Groove, 1-1/2" (50400000)
- BANJO Check Valve, 4.78125 in Overall L (MCV221)
- BANJO Check Valve, 2.28125 in Overall L (MCV100)
- BANJO Check Valve, 3 in Overall L (MCV200)
- BANJO Check Valve, 3.15625 in Overall L (CV100)
- BANJO Check Valve, 3 in Overall L (MCV220)
- BANJO Check Valve, 3.03125 in Overall L (CV100MT)
- BONOMI 1/2" NPT Stainless Steel Spring Check Valve (S800-1/2)
- Banjo Check Valves