Shop All Check Valves
Banjo
Check Valve, 3 in Overall L
Mfr # MCV200
Zoro # G508446482
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Size 3 17/32 in
- Connection Type Flanged
- Body Material - Valves Polypropylene
- Spring Material 316 Stainless Steel
- Overall Height 3 17/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banjo
- MFR # MCV200
- Zoro # G508446482
- UPC # 0791206061239
- Country of Origin United States
- Category Check Valves
Dimensions
Hex Size | 3 17/32 in |
Overall Height | 3 17/32 in |
Width | 3 13/32 in |
Length | 3 in |
Pipe or Tube Size | 2 in |
Details
Connection Type | Flanged |
Body Material - Valves | Polypropylene |
Item - Check Valves | Check Valve |
Item | Check Valve |
Spring Material | 316 Stainless Steel |
Mechanism and Body Design | Inline Spring |
Seal Material | EPDM |
Cracking Pressure | 0.5 psi |
Valve Body Material | Polypropylene |
Description
Check Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" MBSPT x MNPT x 6" TBE Red Brass Pipe Nipple Sch 40 (465-060BSNP)
- B & K Strngarm Hnd&Lvr Clschrm (6051BP)
- AQUATROL Adjustable Relief Valve, 1/2 In, 15 psi (69A1B1M2U1-15)
- SCOTSMAN Quick Connect Filter, 1.7 gpm, 0.5 Micron, 4" O.D., 20 in H (EV961222)
- BANJO Check Valve, 3 in Overall L (MCV220)
- BANJO Check Valve, 3.15625 in Overall L (CV100)
- BANJO Check Valve, 3.03125 in Overall L (CV100MT)
- BANJO Check Valve, 4.78125 in Overall L (MCV221)
- BANJO Check Valve, 2.28125 in Overall L (MCV100)
- BANJO Check Valve, 4.78125 in Overall L (MCV221V)
- MILWAUKEE VALVE 2" Solder Bronze Swing Y Check Valve (1509Y 2)
- Banjo Check Valves