Shop All Check Valves
Banjo
Check Valve, 2.28125 in Overall L
Mfr # MCV100
Zoro # G808446472
product price: $14.45
/ea
$14.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Size 2 1/2 in
- Connection Type Flanged
- Length 2 9/32 in
- Mechanism and Body Design Inline Spring
- Overall Height 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banjo
- MFR # MCV100
- Zoro # G808446472
- UPC # 0791206061222
- Country of Origin United States
- Category Check Valves
Dimensions
Hex Size | 2 1/2 in |
Length | 2 9/32 in |
Overall Height | 2 1/2 in |
Width | 2 3/8 in |
Pipe or Tube Size | 1 in |
Details
Connection Type | Flanged |
Mechanism and Body Design | Inline Spring |
Item - Check Valves | Check Valve |
Spring Material | 316 Stainless Steel |
Max. Water Pressure - Valves | 300 psi |
Body Material - Valves | Polypropylene |
Cracking Pressure | 1 psi |
Seal Material | EPDM |
Item | Check Valve |
Valve Body Material | Polypropylene |
Description
Check Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 3/4X2 Xh Blk Steel CW Nipple (0330519000)
- AMERICAN STANDARD Inlet Spud, Toilet 1 1/2" (047007-0070A)
- KEENEY MFG 24.00" L, Smooth, Stainless Steel, Wave Designer Grab Bar, Polished Chrome, 24", Polished Chrome (GB2022-24PC)
- LEGEND VALVE 1" PUSH FIT x MNPT ELBOW (456-075NL)
- BANJO Check Valve, 4.78125 in Overall L (MCV221)
- BANJO Check Valve, 3 in Overall L (MCV200)
- BANJO Check Valve, 3 in Overall L (MCV220)
- BANJO Check Valve, 3.15625 in Overall L (CV100)
- BANJO Check Valve, 3.03125 in Overall L (CV100MT)
- BANJO Check Valve, 4.78125 in Overall L (MCV221V)
- LDR INDUSTRIES 022-1243 SWING CHECK VALVE 1/2IN IPS 125WOG (240-2-12)
- Banjo Check Valves