Shop All Pump Heads
This Product is Discontinued
Banjo
Centrifugal Pump Head, 12900 GPH, 2 In., PP (Discontinued)
Mfr # 205PO
Zoro # G4972642
Free Shipping & Returns
This Product is Discontinued
Key Features
- Inlet 2 in NPT
- Outlet 2" NPT
- Seal Material Carbon Ceramic
- Max. Head 50 ft
- Impeller Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Banjo
- MFR # 205PO
- Zoro # G4972642
- UPC # 791206033298
- Country of Origin United States
- Category Pump Heads
Dimensions
Width | 8-1/2" |
Height | 12-1/2" |
Length | 9-1/2" |
Max. Diameter Solids | Clear Water |
Overall Width | 8 1/2 in |
Discharge Dia. | 2 in |
Overall Length | 9 1/2 in |
Inlet Dia. | 2 in |
Overall Height | 12 1/2 in |
Description
Centrifugal Pump Head, HP 5 hp, Compatible Power Source Gasoline, Pump Mechanism Centrifugal, Volute Material Polypropylene, Seal Material Carbon Ceramic, Frame Material Polypropylene, Flow Rate @ 10 Ft. of Head 200 gpm, Flow Rate @ 20 Ft. of Head 190 gpm, Flow Rate @ 40 Ft. of Head 160 gpm, Flow Rate @ 60 Ft. of Head 110 gpm, Flow Rate @ 80 Ft. of Head 90 gpm, Max. Head 50 ft, Maximum Self-Priming Lift 12 ft, Impeller Design Open, Maximum Discharge Pressure 50 psi
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.