Shop All Centrifugal Pedestal Pumps
Banjo
Centrifugal Pedestal Pump Head, 2 In., CI
Mfr # 200PBI
Zoro # G7221575
product price: $612.99
/ea
Free Shipping & Returns
$612.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet 2" NPT
- Height 13"
- Max. Pressure 45 psi
- GPM of Water @ 40 Ft. of Head 115
- Volute/Wear Plate Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banjo
- MFR # 200PBI
- Zoro # G7221575
- UPC # 791206032154
- Country of Origin United States
- Category Centrifugal Pedestal Pumps
Dimensions
Height | 13" |
Length | 13-1/2" |
Width | 8-1/2" |
Overall Length | 13 1/2 in |
Overall Height | 13 in |
Discharge Dia. | 2 in |
Max. Diameter Solids | Clear Water |
Inlet Dia. | 2 in |
Overall Width | 8 1/2 in |
Description
Centrifugal Pump Head, HP 5 hp, Compatible Power Source Electric, Gasoline, Pump Mechanism Centrifugal, Volute Material Cast Iron, Seal Material Carbon Ceramic, Frame Material Cast Iron, Flow Rate @ 10 Ft. of Head 150 gpm, Flow Rate @ 20 Ft. of Head 147 gpm, Flow Rate @ 40 Ft. of Head 115 gpm, Flow Rate @ 60 Ft. of Head 80 gpm, Flow Rate @ 80 Ft. of Head 40 gpm, Max. Head 50 ft, Maximum Self-Priming Lift 12 ft, Impeller Design Open, Maximum Discharge Pressure 45 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECO FLO PRODUCTS Eco-Flo SUP80 Submersible Utility Pump, Manual, 1/2 HP, 3180 GPH (SUP80)
- FINISH THOMPSON Head, PVDF, White (107071-2)
- STENNER Injection Check Valve 1/4in (UCDBINJ)
- DAYTON Gasket, PPO9ZN001G (PPO9ZN001G)
- BANJO Centrifugal Pedestal Pump Head, 2 In., PP (205PB)
- DAYTON Pedestal Pump, Centrifugal, HP Req. 3/4 (2ZWZ1)
- DAYTON Pedestal Pump, Centrifugal, HP Req. 3 (2ZWX9)
- DAYTON Pedestal Pump, Centrifugal, HP Req. 1 (2ZWZ2)
- DAYTON Pedestal Pump, Centrifugal, HP Req. 3/4 (2ZWX5)
- MONARCH Iron 1-1/4In 56Gpm 100Ft 1Hp 1-1/2In 575V-Ac Centrifugal Pump (ACE-100LP)
- FAPMO IRON 3IN 90GPM 15M 4.7KW 4IN CENTRIFUGAL PUMP (80.250H)
- Banjo Centrifugal Pedestal Pumps