Shop All Gaskets, Hardware, & O-Rings
Banjo
Cam and Groove Fitting Gasket, FKM
Mfr # M100GV
Zoro # G909008388
original price:
$5.89
10% off
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Operating Pressure 150 psi
- For Use With Manifolds
- Maximum Operating Temperature 70 Degrees F
- Thickness 0.219 in
- Inside Diameter 1 1/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Banjo
- MFR # M100GV
- Zoro # G909008388
- UPC # 0791206009071
- Country of Origin United States
- Category Gaskets, Hardware, & O-Rings
Dimensions
Inside Diameter | 1 1/32 in |
Outside Diameter | 1 3/8 in |
For Pipe Size | 1 in |
Pipe Size | 1 in |
Nominal Pipe Size | 1 in |
Fitting Pipe Size | 1 in |
Details
Maximum Operating Pressure | 150 psi |
For Use With | Manifolds |
Item | Cam and Groove Fitting Gasket |
Maximum Operating Temperature | 70 Degrees F |
Thickness | 0.219 in |
Material | FKM |
Seal Material | FKM |
Gasket Material | FKM |
Description
Cam and Groove Fitting Gasket, For Pipe Size 1 in, For Use With Manifolds, Inside Diameter 1 1/32 in, Material FKM, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 70 Degrees F, Outside Diameter 1 3/8 in, Thickness 0.219 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Slip-Joint W/Grip, 6 (35-100)
- ZORO SELECT 1-1/4" x 8-1/2" Black Pipe Nipple Sch 40 (0830031001)
- FLAIR-IT Straight Stp Vlv 1/2X1/2 (16880)
- RIDGID Press Tool Jaw (72583)
- BANJO Cam and Groove Fitting Gasket, EPDM (M301G)
- BANJO T-Bolt Flange Clamp, For Pipe Size 3 (FC300TB)
- BANJO Gasket, T Line Strainer, 1-1/4-1-1/2 In (LST150-G)
- BANJO Gasket, Y Strainer, 1 1/2-2 In (LS150-G)
- BANJO Gasket, Y Strainer, 1-1 1/4 In (LS100-G)
- BANJO Cam and Groove Fitting Gasket, EPDM (M221G)
- GRUVLOK Gasket, Grade EP, 4 In, EPDM (0390078723)
- Banjo Plumbing Parts & Accessories