Shop All Gaskets, Hardware, & O-Rings
Banjo
Cam and Groove Fitting Gasket, EPDM
Mfr # M301G
Zoro # G909008395
product price: $2.55
/ea
$2.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gasket Type Ribbed
- Thickness 0.25 in
- For Pipe Size 3 in
- Inside Diameter 3 3/16 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banjo
- MFR # M301G
- Zoro # G909008395
- UPC # 0791206066760
- Country of Origin Taiwan, Province of China
- Category Gaskets, Hardware, & O-Rings
Dimensions
For Pipe Size | 3 in |
Inside Diameter | 3 3/16 in |
Outside Diameter | 3 23/32 in |
Fitting Pipe Size | 3 in |
Nominal Pipe Size | 3 in |
Pipe Size | 3 in |
Details
Gasket Type | Ribbed |
Thickness | 0.25 in |
Material | EPDM |
Maximum Operating Temperature | 70 Degrees F |
Item | Cam and Groove Fitting Gasket |
For Use With | Manifolds |
Maximum Operating Pressure | 125 psi |
Seal Material | EPDM |
Gasket Material | EPDM |
Description
Cam and Groove Fitting Gasket, For Pipe Size 3 in, For Use With Manifolds, Gasket Type Ribbed, Inside Diameter 3 3/16 in, Material EPDM, Maximum Operating Pressure 125 psi, Maximum Operating Temperature 70 Degrees F, Outside Diameter 3 23/32 in, Thickness 0.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" MNPT x 1-1/2" TBE Red Brass Pipe Nipple Sch 40 (465-001)
- CHICAGO FAUCET Manual 3" - 13" Mount, Hot And Cold Water Sink Faucet, Chrome plated (814-VBCP)
- ZORO SELECT Repair Clamp, Three Bolt, 2 In, 304SS (330-089)
- ZORO SELECT Fuel Tubing, PVC, 1/2" I.D., 3/4" O.D. (ZUSA-HT-1195)
- BANJO Gasket, Y Strainer, 1/2-3/4 In (LS075-G)
- BANJO Cam and Groove Fitting Gasket, FKM (150GV)
- BANJO Gasket, For Mini T Line Strainer, 1/2-3/4 (LSTM050G)
- BANJO Cam and Groove Fitting Gasket, EPDM (M221G)
- BANJO Cam and Groove Fitting Gasket, EPDM (M202G)
- BANJO Cam and Groove Fitting Gasket, EPDM (M101G)
- ACORN CONTROLS O-Ring, 1-7/16" I.D. x 1-5/8" O.D. x 3/32" Thick, Pk10 (0401-127-001)
- Banjo Plumbing Parts & Accessories