Shop All Gaskets, Hardware, & O-Rings
Banjo
Cam and Groove Fitting Gasket, EPDM
Mfr # M222G
Zoro # G809008389
product price: $2.89
/ea
Sold in multiples of 4 for $11.56
$11.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material EPDM
- Gasket Type Skirted Flange
- For Use With Manifolds
- For Port Type Full
- Thickness 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banjo
- MFR # M222G
- Zoro # G809008389
- UPC # 0791206000542
- Country of Origin Taiwan, Province of China
- Category Gaskets, Hardware, & O-Rings
Dimensions
Inside Diameter | 2 5/32 in |
For Pipe Size | 2 in |
Pipe Size | 2 in |
Nominal Pipe Size | 2 in |
Fitting Pipe Size | 2 in |
Details
Item | Cam and Groove Fitting Gasket |
Material | EPDM |
Gasket Type | Skirted Flange |
For Use With | Manifolds |
For Port Type | Full |
Thickness | 0.25 in |
Resistance Properties | Heat Resistant |
Seal Material | EPDM |
Gasket Material | EPDM |
Description
Cam and Groove Fitting Gasket, For Pipe Size 2 in, For Port Type Full, For Use With Manifolds, Gasket Type Skirted Flange, Inside Diameter 2 5/32 in, Material EPDM, Resistance Properties Heat Resistant, Thickness 0.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEENEY MFG Shallow Flange for 1/2" IPS, Brushed Nickel (K91BN)
- ZORO SELECT Union, 304 SS, 3/4", F BSPP, Class 150 (ZUSA-PF-8133)
- AMERICAN STANDARD Sensor Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Polished chrome (7755203.002)
- ZORO SELECT FNPT, Malleable Iron Reducer, Class 150 (5P576)
- BANJO Cam and Groove Fitting Gasket, FKM (150GV)
- BANJO Cam and Groove Fitting Gasket, EPDM (M301G)
- BANJO Gasket, For Mini T Line Strainer, 1/2-3/4 (LSTM050G)
- BANJO Gasket, T Line Strainer, 3/4-1 In (LST100-G)
- BANJO Gasket, Y Strainer, 1-1 1/4 In (LS100-G)
- BANJO Gasket, T Line Strainer, 1-1/4-1-1/2 In (LST150-G)
- SPRINGER PARTS Joint O-Ring NBR, LKH-25, 35, 45; Replaces Alfa Laval Part# 9611992984 (9611992984SP)
- Banjo Plumbing Parts & Accessories