Shop All Gaskets, Hardware, & O-Rings
Banjo
Cam and Groove Fitting Gasket, EPDM
Mfr # M202G
Zoro # G209008392
Sold in multiples of 4 for $10.76
$10.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material EPDM
- Thickness 0.25 in
- For Pipe Size 2 in
- For Use With Manifolds
- Gasket Type Skirted Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Banjo
- MFR # M202G
- Zoro # G209008392
- UPC # 0791206000535
- Country of Origin Taiwan, Province of China
- Category Gaskets, Hardware, & O-Rings
Dimensions
For Pipe Size | 2 in |
Inside Diameter | 1 21/32 in |
Nominal Pipe Size | 2 in |
Pipe Size | 2 in |
Fitting Pipe Size | 2 in |
Details
Material | EPDM |
Thickness | 0.25 in |
Item | Cam and Groove Fitting Gasket |
For Use With | Manifolds |
Gasket Type | Skirted Flange |
Resistance Properties | Heat Resistant |
Seal Material | EPDM |
Gasket Material | EPDM |
Description
Cam and Groove Fitting Gasket, For Pipe Size 2 in, For Use With Manifolds, Gasket Type Skirted Flange, Inside Diameter 1 21/32 in, Material EPDM, Resistance Properties Heat Resistant, Thickness 0.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8262H013V)
- SYNFLEX Tubing, 1/4 In OD, 250 Ft, Blk w/Green (1219-440E3)
- ADVANCE TABCO Replacement Gooseneck Spout HD faucet 8-1/2 in. reach (K-134SP)
- ZORO SELECT 1/8" MNPT x 12" TBE Galvanized Steel Pipe Nipple Sch 40 (6P933)
- BANJO Cam and Groove Fitting Gasket, EPDM (M100G)
- BANJO Cam and Groove Fitting Gasket, EPDM (M201G)
- BANJO T-Bolt Flange Clamp, For Pipe Size 3 (FC300TB)
- BANJO Gasket, Y Strainer, 1-1 1/4 In (LS100-G)
- BANJO Cam and Groove Fitting Gasket, EPDM (M101G)
- BANJO Cam and Groove Fitting Gasket, EPDM (M221G)
- JAY R. SMITH MANUFACTURING Gasket, Neoprene, Replacement Part (0632GASKET)
- Banjo Plumbing Parts & Accessories