Shop All Gaskets, Hardware, & O-Rings
Banjo
Cam and Groove Fitting Gasket, EPDM
Mfr # M102G
Zoro # G109008393
product price: $2.29
/ea
Sold in multiples of 5 for $11.45
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material EPDM
- Thickness 0.25 in
- For Use With Manifolds
- Resistance Properties Heat Resistant
- Gasket Type Skirted Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banjo
- MFR # M102G
- Zoro # G109008393
- UPC # 0791206000474
- Country of Origin Taiwan, Province of China
- Category Gaskets, Hardware, & O-Rings
Dimensions
Inside Diameter | 1 3/32 in |
For Pipe Size | 1 in |
Nominal Pipe Size | 1 in |
Fitting Pipe Size | 1 in |
Pipe Size | 1 in |
Details
Item | Cam and Groove Fitting Gasket |
Material | EPDM |
Thickness | 0.25 in |
For Use With | Manifolds |
Resistance Properties | Heat Resistant |
Gasket Type | Skirted Flange |
Seal Material | EPDM |
Gasket Material | EPDM |
Description
Cam and Groove Fitting Gasket, For Pipe Size 1 in, For Use With Manifolds, Gasket Type Skirted Flange, Inside Diameter 1 3/32 in, Material EPDM, Resistance Properties Heat Resistant, Thickness 0.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 1-1/2" Pipe Dia., Cast Brass, Center Outlet, Waste Tee with Arm (Z8758-SC)
- T&S BRASS Waste Valve Plunger, Brass (010388-45)
- AMERICAN STANDARD 1.5 gpm Aerated Outlet, 55/64"-27 Thread Size, Polished Chrome, Metal (M922880-0020A)
- ARMACELL 2" x 6 ft. Pipe Insulation, 1" Wall (DGT20010S)
- BANJO Gasket, Y Strainer, 1 1/2-2 In (LS150-G)
- BANJO Cam and Groove Fitting Gasket, FKM (150GV)
- BANJO Gasket, Y Strainer, 1/2-3/4 In (LS075-G)
- BANJO Cam and Groove Fitting Gasket, EPDM (M221G)
- BANJO Gasket, T Line Strainer, 1-1/4-1-1/2 In (LST150-G)
- BANJO Cam and Groove Fitting Gasket, EPDM (M101G)
- THRIFCO PLUMBING 1-7/16 X 1-5/8 X 3/32 O'Ring (4402381)
- Banjo Gaskets, Hardware, & O-Rings