Shop All Camlock Fittings
Banjo
Buttress, 2In, Male NPT, Santoprene Gasket
Mfr # TA283
Zoro # G3140719
original price:
$52.45
19% off
new price: $42.35
/ea
$42.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Adapters
- Body Material Glass Reinforced Polypropylene
- Connection Type Buttress x MNPT
- Pipe Size 2"
- Max. Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banjo
- MFR # TA283
- Zoro # G3140719
- Country of Origin United States
- Category Camlock Fittings
Dimensions
Pipe Size | 2" |
Pipe Size - Pipe Fitting | 2" |
Details
Fittings Sub-Category | Adapters |
Item | Buttress |
Body Material | Glass Reinforced Polypropylene |
Connection Type | Buttress x MNPT |
Max. Pressure | 300 psi |
Basic Pipe Fitting Shape | Adapter |
Specific Pipe Fitting Shape | Adapter |
Gasket Material | Santoprene |
Basic Pipe Fitting Material | Plastic |
Pipe Fitting Material | Glass Reinforced Polypropylene |
Fitting Connection Type | Buttress x MNPT |
Specific Fitting Shape | Adapter |
Description
Buttress
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO 4 H, 4 PK (WF3CB-AFC-RF-E2-4-92619)
- HAYWARD FLOW CONTROL True Union, Proportional, 3/4" S/T, CPVC/EPDM (CVH2075ASTE0A00)
- ZORO SELECT 2" FNPT Malleable Iron 90 Degree Union Elbow Class 300 (4318000010)
- ZORO SELECT 1" Socket Socket Socket Black Forged Steel Tee Class 3000 (1MNR3)
- BANJO 4" Female Coupler x FNPT Cam Lever Coupling (400D)
- BANJO Banjo 2 Food Grade Ball Valve (UV204FPFD)
- BANJO 3" Female Coupler Dust Cap (300CAP)
- BANJO 3" Female Coupler x MNPT Cam Lever Coupling (300B)
- BANJO 1" Female Coupler x MNPT Cam Lever Coupling (125B)
- BANJO 1" Male Adapter x FNPT Cam Lever Coupling (100A)
- BANJO Cam & Groove Fitting, Type B, 2 in Female Coupler x 2 in MNPT, Cam Lever Coupling, Polypropylene (200B)
- Banjo Fittings