Shop All Bulkhead Tank Fittings
Banjo
Bulkhead Tank Fitting, EPDM, 6"L, Poly
Mfr # TF400
Zoro # G507877522
product price: $105.99
/ea
Sold in multiples of 5 for $529.95
Free Shipping & Returns
$529.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Polypropylene
- Required Hole Size 5 3/4 in
- Gasket Material EPDM
- Color Black
- Overall Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banjo
- MFR # TF400
- Zoro # G507877522
- UPC # 0791206070347
- Country of Origin United States
- Category Bulkhead Tank Fittings
Dimensions
Required Hole Size | 5 3/4 in |
Overall Length | 6 in |
Inside Connection Size | 4 in |
Outside Connection Size | 4 in |
Details
Item | Bulkhead Tank Fitting |
Body Material | Polypropylene |
Gasket Material | EPDM |
Color | Black |
Outside Connection | 4 in Female NPT |
Inside Connection | 4 in Female NPT |
Minimum Operating Temperature | -20 Degrees F |
For Tank Shape | Curved, Flat |
Inside Connection Type | NPT |
Maximum Operating Temperature | 150 Degrees F |
Outside Connection Gender | Female |
Maximum Operating Pressure | 225 psi |
Fitting Material Finish | Glass Reinforced |
Outside Connection Type | NPT |
Fitting Material | Polypropylene |
Inside Connection Gender | Female |
Fitting Body Material | Glass Reinforced Polypropylene |
Number of Bolt Holes | 0 |
Description
Bulkhead Tank Fitting, Fitting Material Polypropylene, Fitting Material Finish Glass Reinforced, Fitting Material Grade Not Applicable, For Tank Shape Curved, Flat, Gasket Material EPDM, Inside Connection Gender Female, Inside Connection Size 4 in, Inside Connection Type NPT, Maximum Operating Pressure 225 psi, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -20 Degrees F, Number of Bolt Holes 0, Outside Connection Gender Female, Outside Connection Size 4 in
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Mid Arc Bathroom Faucet, 5" H (7755215.002)
- SMITH-COOPER Flanged Red Tee, Ductile Iron, 150lb, 4X2" (4319001930)
- GATES Quick Disconnect Coupler-G940 Series Coupl/Adapter, G94021-0404 (G94021-0404)
- LEGEND VALVE 1/4" GALV. 45 STREET ELBOW (352-061)
- BANJO 1" FNPT Bolted Bulkhead Tank Flange (BF100)
- BANJO 2" FNPT 316 SS Bulkhead Tank Fitting (TF200SS)
- BANJO 1/2 316 SS Tank Flange (TF050SS)
- BANJO 3/4" FNPT 316 SS Bulkhead Tank Fitting (TF075SS)
- BANJO 3" FNPT 316 SS Bulkhead Tank Fitting (TF300SS)
- BANJO Bulkhead Fitting, EPDM, 5 1/2"L, Poly (MBF300BD)
- HAYWARD FLOW CONTROL Bulkhead Fitting, 1", CPVC/EPDM, Socket x FPT (BFAS2010CES)
- Banjo Fittings