Shop All Bulkhead Tank Fittings
Banjo
Bulkhead Fitting, FKM, 2 3/16"L, Poly
Mfr # TF050V
Zoro # G507968961
product price: $16.99
/ea
Sold in multiples of 10 for $169.90
$169.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material FKM
- Required Hole Size 1 5/8 in
- Gasket Material FKM
- Color Black
- Outside Connection Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banjo
- MFR # TF050V
- Zoro # G507968961
- UPC # 0791206011920
- Country of Origin United States
- Category Bulkhead Tank Fittings
Dimensions
Required Hole Size | 1 5/8 in |
Outside Connection Size | 1/2 in |
Inside Connection Size | 1/2 in |
Overall Length | 2 3/16 in |
Details
Item | Bulkhead Fitting |
Body Material | FKM |
Gasket Material | FKM |
Color | Black |
Minimum Operating Temperature | -20 Degrees F |
Outside Connection Type | NPT |
Fitting Material Finish | Glass Reinforced |
Outside Connection Gender | Female |
Maximum Operating Pressure | 150 psi |
Outside Connection | 1/2 in Female NPT |
Fitting Material | Polypropylene |
For Tank Shape | Curved, Flat |
Maximum Operating Temperature | 150 Degrees F |
Fitting Body Material | Glass Reinforced Polypropylene |
Number of Bolt Holes | 0 |
Inside Connection | 1/2 in Female NPT |
Inside Connection Type | NPT |
Inside Connection Gender | Female |
Description
Bulkhead Fitting, Fitting Material Polypropylene, Fitting Material Finish Glass Reinforced, Fitting Material Grade Not Applicable, For Tank Shape Curved, Flat, Gasket Material FKM, Inside Connection Gender Female, Inside Connection Size 1/2 in, Inside Connection Type NPT, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -20 Degrees F, Number of Bolt Holes 0, Outside Connection Gender Female, Outside Connection Size 1/2 in
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Valve, 3/4" Pipe Size, Double Union FNPT (34-70XLDU)
- ZORO SELECT MNPT, Black Forged Steel Hex Head Plug, Class 3000 (1MNF5)
- ZORO SELECT 3" Female Coupler 316 SS Dust Cap (3LX51)
- T&S BRASS Nozzle, Swing 12" (062X-A22)
- BANJO 1-1/4" FNPT 316 SS Bulkhead Tank Fitting (TF125SS)
- BANJO 3" FNPT Bolted Bulkhead Tank Flange (BF300)
- BANJO Bulkhead Tank Fitting, Polypropylene, 3/4 in FNPT x 3/4 in FNPT, 1-5/8 in Hole, EPDM Gasket (TF075)
- BANJO 1" FNPT 316 SS Bulkhead Tank Fitting (TF100SS)
- BANJO 1-1/2" FNPT 316 SS Bulkhead Tank Fitting (TF150SS)
- BANJO Bulkhead Tank Fitting, EPDM, 5 1/2"L, Poly (BF300BD)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 1-1/2", PVC/FPM, Socket x Socket (BFA1015SFS)
- Banjo Bulkhead Tank Fittings