Shop All Bulkhead Tank Fittings
Banjo
Bulkhead Fitting, FKM, 2 11/16"L, Poly
Mfr # TF200V
Zoro # G107969009
product price: $30.99
/ea
Sold in multiples of 10 for $309.90
$309.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material FKM
- Required Hole Size 3 in
- Gasket Material FKM
- Color Black
- Overall Length 2 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banjo
- MFR # TF200V
- Zoro # G107969009
- UPC # 0791206012446
- Country of Origin United States
- Category Bulkhead Tank Fittings
Dimensions
Required Hole Size | 3 in |
Overall Length | 2 11/16 in |
Inside Connection Size | 2 in |
Outside Connection Size | 2 in |
Details
Item | Bulkhead Fitting |
Body Material | FKM |
Gasket Material | FKM |
Color | Black |
Fitting Material | Polypropylene |
Maximum Operating Pressure | 300 psi |
For Tank Shape | Curved, Flat |
Minimum Operating Temperature | -20 Degrees F |
Fitting Body Material | Glass Reinforced Polypropylene |
Inside Connection | 2 in Female NPT |
Maximum Operating Temperature | 150 Degrees F |
Inside Connection Gender | Female |
Outside Connection Type | NPT |
Number of Bolt Holes | 0 |
Inside Connection Type | NPT |
Fitting Material Finish | Glass Reinforced |
Outside Connection Gender | Female |
Outside Connection | 2 in Female NPT |
Description
Bulkhead Fitting, Fitting Material Polypropylene, Fitting Material Finish Glass Reinforced, Fitting Material Grade Not Applicable, For Tank Shape Curved, Flat, Gasket Material FKM, Inside Connection Gender Female, Inside Connection Size 2 in, Inside Connection Type NPT, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -20 Degrees F, Number of Bolt Holes 0, Outside Connection Gender Female, Outside Connection Size 2 in
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 45 Elbow Adapter, Brass, 3/8 in, NPTF (ZUSA-PF-9048)
- ARROWHEAD BRASS FROST FREE HYDRANT 10"" (465-10QTLF)
- ZORO SELECT Flexible Metal Hose, 1in. dia, 24 in. L (16PL-CA11-0240-11B-38B)
- DELTA Lahara Roman Tub Trim (T2738-SS)
- BANJO Bulkhead Tank Fitting, Glass Reinforced Polypropylene Body, 2 in Female NPT Inside Connection, Black (TF200)
- BANJO 2" FNPT Bolted Bulkhead Tank Flange (BF220)
- BANJO 2" FNPT Bolted Bulkhead Tank Flange (BF200)
- BANJO 3" FNPT 316 SS Bulkhead Tank Fitting (TF300SS)
- BANJO 3" FNPT Bolted Bulkhead Tank Flange (BF300)
- BANJO 3/4" FNPT 316 SS Bulkhead Tank Fitting (TF075SS)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 1-1/4", PVC/EPDM, Socket x Socket (BFA1012SES)
- Banjo Bulkhead Tank Fittings