Shop All Bulkhead Tank Fittings
Banjo
Bulkhead Fitting, EPDM, 5 1/2"L, Poly
Mfr # MBF300BD
Zoro # G007963824
Free Shipping & Returns
$87.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Polypropylene
- Required Hole Size 3 13/32 in
- Gasket Material EPDM
- Color Black
- Fitting Material Finish Glass Reinforced
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Banjo
- MFR # MBF300BD
- Zoro # G007963824
- UPC # 0791206007664
- Country of Origin United States
- Category Bulkhead Tank Fittings
Dimensions
Required Hole Size | 3 13/32 in |
Inside Connection Size | 3 in |
Overall Length | 5 1/2 in |
Outside Connection Size | 3 in |
Details
Item | Bulkhead Fitting |
Body Material | Polypropylene |
Gasket Material | EPDM |
Color | Black |
Fitting Material Finish | Glass Reinforced |
Outside Connection Type | Flange |
Mount Type | Bottom Drain Bolt-On |
Number of Bolt Holes | 6 |
Bolt Material | Stainless Steel |
Outside Connection | 3 in Flange |
Maximum Operating Pressure | 150 psi |
Inside Connection Type | Flange |
Inside Connection Gender | Female |
Fitting Material | Polypropylene |
Maximum Operating Temperature | 150 Degrees F |
Fitting Body Material | Glass Reinforced Polypropylene |
Minimum Operating Temperature | -20 Degrees F |
Maximum Wall Thickness | 3/8 in |
Inside Connection | 3 in Female Flange |
For Tank Shape | Curved, Flat |
Description
Bulkhead Fitting, Fitting Material Polypropylene, Fitting Material Finish Glass Reinforced, Fitting Material Grade Not Applicable, For Tank Shape Curved, Flat, Gasket Material EPDM, Inside Connection Gender Female, Inside Connection Size 3 in, Inside Connection Type Flange, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -20 Degrees F, Number of Bolt Holes 6, Outside Connection Size 3 in, Outside Connection Type Flange
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Supply Line, 7/8" Outlet, 3/8" Inlet Size (48183)
- LEGEND VALVE 2" T-751 S.S. GATE VALVE (113-408)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHAD281650PD)
- MOEN Manual, 10-1/2" Mount, 3 Hole Gooseneck Bar Faucet (8248)
- BANJO 3" FNPT Bulkhead Tank Polypropylene Fitting (TF300)
- BANJO 1-1/4" FNPT Bulkhead Tank Fitting (TF125)
- BANJO Bulkhead Tank Fitting, EPDM, 5 1/2"L, Poly (BF300BD)
- BANJO 3" FNPT 316 SS Bulkhead Tank Fitting (TF300SS)
- BANJO Bulkhead Tank Fitting, EPDM, 6"L, Poly (TF400)
- BANJO Bulkhead Tank Fitting, EPDM, 3 3/8"L, Poly (TF220)
- COOL KITCHEN 38810 1 in. Schedule 40 Bulkhead Fitting (CO865055)
- Banjo Fittings