Shop All Bulkhead Tank Fittings
Banjo
Bulkhead Fitting, EPDM, 5 1/2"L, Poly
Mfr # MBF300
Zoro # G907963948
product price: $84.99
/ea
Sold in multiples of 5 for $424.95
Free Shipping & Returns
$424.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Polypropylene
- Required Hole Size 3 13/32 in
- Gasket Material EPDM
- Color Black
- Maximum Operating Pressure 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banjo
- MFR # MBF300
- Zoro # G907963948
- UPC # 0791206007657
- Country of Origin United States
- Category Bulkhead Tank Fittings
Dimensions
Required Hole Size | 3 13/32 in |
Outside Connection Size | 3 in |
Overall Length | 5 1/2 in |
Inside Connection Size | 3 in |
Details
Item | Bulkhead Fitting |
Body Material | Polypropylene |
Gasket Material | EPDM |
Color | Black |
Maximum Operating Pressure | 150 psi |
Fitting Material Finish | Glass Reinforced |
For Tank Shape | Curved, Flat |
Mount Type | Bolt-On |
Minimum Operating Temperature | -20 Degrees F |
Maximum Wall Thickness | 1/4 in |
Fitting Material | Polypropylene |
Bolt Material | Stainless Steel |
Fitting Body Material | Glass Reinforced Polypropylene |
Inside Connection Type | Flange |
Outside Connection Type | Flange |
Outside Connection | 3 in Flange |
Inside Connection Gender | Female |
Maximum Operating Temperature | 150 Degrees F |
Number of Bolt Holes | 6 |
Inside Connection | 3 in Female Flange |
Description
Bulkhead Fitting, Fitting Material Polypropylene, Fitting Material Finish Glass Reinforced, Fitting Material Grade Not Applicable, For Tank Shape Curved, Flat, Gasket Material EPDM, Inside Connection Gender Female, Inside Connection Size 3 in, Inside Connection Type Flange, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -20 Degrees F, Number of Bolt Holes 6, Outside Connection Size 3 in, Outside Connection Type Flange
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC Brass Quick Exhaust Solenoid Valve, Universal, 1/4 in Pipe Size (8320G172)
- MIDLAND METAL 1 14 INSERT X INSERT LEADFREE (973963LF)
- KOHLER FLAPPER CLASS 5 KOHLER (GP1078441)
- BK RESOURCES 8" O.C. Optiflow Splash Mount Pre-Rinse Assembly W/ 8" Add-A-Faucet (BKF-SMPR-WB-AF8-G)
- BANJO 3" FNPT 316 SS Bulkhead Tank Fitting (TF300SS)
- BANJO Bolt Bulkhead Tank Flange, EPDM, 5 1/2"L (BF330)
- BANJO 2" FNPT 316 SS Bulkhead Tank Fitting (TF200SS)
- BANJO Bulkhead Tank Fitting, Polypropylene, 3/4 in FNPT x 3/4 in FNPT, 1-5/8 in Hole, EPDM Gasket (TF075)
- BANJO Bulkhead Tank Fitting, Polypropylene, 1 in FNPT x 1 in FNPT, 2-1/4 in Hole, EPDM Gasket (TF100)
- BANJO 1-1/4" FNPT Bulkhead Tank Fitting (TF125)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 2", PVC/EPDM, Socket x FPT (BFA1020CES)
- Banjo Bulkhead Tank Fittings