Shop All Bulkhead Tank Fittings
Banjo
Bulkhead Fitting, EPDM, 3 1/8"L, Poly
Mfr # MTF220BD
Zoro # G407968986
product price: $25.99
/ea
Sold in multiples of 10 for $259.90
$259.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Polypropylene
- Required Hole Size 3 1/4 in
- Gasket Material EPDM
- Color Black
- Mount Type Bottom Drain Bolt-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banjo
- MFR # MTF220BD
- Zoro # G407968986
- UPC # 0791206078343
- Country of Origin United States
- Category Bulkhead Tank Fittings
Dimensions
Required Hole Size | 3 1/4 in |
Overall Length | 3 1/8 in |
Outside Connection Size | 2 in |
Inside Connection Size | 2 in |
Details
Item | Bulkhead Fitting |
Body Material | Polypropylene |
Gasket Material | EPDM |
Color | Black |
Mount Type | Bottom Drain Bolt-On |
Inside Connection Gender | Female |
Maximum Operating Pressure | 150 psi |
Outside Connection Type | Flange |
Fitting Material | Polypropylene |
For Tank Shape | Curved, Flat |
Minimum Operating Temperature | -20 Degrees F |
Maximum Wall Thickness | 7/8 in |
Fitting Material Finish | Glass Reinforced |
Outside Connection | 2 in Flange |
Bolt Material | Stainless Steel |
Inside Connection Type | Flange |
Maximum Operating Temperature | 150 Degrees F |
Number of Bolt Holes | 0 |
Inside Connection | 2 in Female Flange |
Fitting Body Material | Glass Reinforced Polypropylene |
Description
Bulkhead Fitting, Fitting Material Polypropylene, Fitting Material Finish Glass Reinforced, Fitting Material Grade Not Applicable, For Tank Shape Curved, Flat, Gasket Material EPDM, Inside Connection Gender Female, Inside Connection Size 2 in, Inside Connection Type Flange, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -20 Degrees F, Number of Bolt Holes 0, Outside Connection Size 2 in, Outside Connection Type Flange
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KECKLEY 2-1/2" Flanged Flanged Triple Duty Valve (TDV-250)
- AMERICAN FILTER CO 4 H, 2 PK (AFC-G10-J300-2p-16905)
- JONES STEPHENS Deluxe Molded Wood Seat, Blk, Elongated, With Cover, Molded Wood, Black (C014WD90)
- PFISTER Pfister Vlv S/A 049 Sl Hot (900-0360)
- BANJO Bulkhead Fitting, FKM, 2 11/16"L, Poly (TF200V)
- BANJO 1-1/2" FNPT Bulkhead Tank Fitting (TF150)
- BANJO Bulkhead Tank Fitting, EPDM, 5 1/2"L, Poly (BF300BD)
- BANJO Bulkhead Tank Fitting, Polypropylene (ST300)
- BANJO 3" FNPT Bolted Bulkhead Tank Flange (BF300)
- BANJO Bolt Bulkhead Tank Flange, EPDM, 5 1/2"L (BF330)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 3/4", CPVC/EPDM, Socket x Socket (BFA2007SES)
- Banjo Fittings