Shop All Electrically Actuated Ball Valves
Banjo
BOLTED ELECTRIC VALVE
Mfr # MLEV100
Zoro # G608413575
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 in
- Body Material Glass-Filled Polypropylene
- Ball Material Glass-Filled Polypropylene
- Seal Material EPDM
- Body Seal Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banjo
- MFR # MLEV100
- Zoro # G608413575
- UPC # 0791206084542
- Country of Origin United States
- Category Electrically Actuated Ball Valves
Dimensions
Pipe Size | 1 in |
Nominal Valve Size | 1 in |
Connection Size - Side 2 | 1 in |
Connection Size - Side 1 | 1 in |
Description
Electrically Actuated Two-Way Ball Valve, Ball Material Glass-Filled Polypropylene, Nominal Valve Size 1 in, Maximum Pressure - Operating 300 psi, Actuator Operation 90 Degrees , Valve Body Style Straight, Seat Material PTFE, Seal Material EPDM, Voltage 12V DC, Fail Safe Position Fail Last, Actuator Cycle Time - 90 Degrees 0.33 sec, Valve Construction One-Piece, Actuator Features Position Indicator, Connection Type - Side 1 Manifold Flange, Body Material Glass-Filled Polypropylene
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLIN 70200S Universal Oil Burner (70200S)
- BROAN Commercial Fan, 120V AC, 11 3/4 in H (L250EL)
- DAYTON Mtrzd Damper, For Fan Dia. 48", 100-240V (3C132)
- JB INDUSTRIES Mechanical Manifold Gauge Set, 2 Valves (22233L)
- BANJO Electronic Actuated Ball Valve, PP, 2 (EVX201)
- BANJO Bolted Electric Valve, Pipe Size 1", 2-Way (EVX10124)
- BANJO Electronic Actuated Ball Valve, PP, 1 (MEVX100)
- BANJO WELDED ELECTRIC VALVE (MEVX300)
- BANJO Electrically Actuated Two-Way Ball Valve (EVX221)
- BANJO BOLTED ELECTRIC VALVE (LEV050)
- B & K Electronic Valve H20 Ng (100112336)
- Banjo Electrically Actuated Ball Valves