Shop All Electrically Actuated Ball Valves
Banjo
BOLTED ELECTRIC VALVE
Mfr # LEV050
Zoro # G908413572
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2 in
- Body Material Glass-Filled Polypropylene
- Max. Pressure 300 psi
- Voltage 12V DC
- Ball Material Glass-Filled Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banjo
- MFR # LEV050
- Zoro # G908413572
- UPC # 0791206083965
- Country of Origin United States
- Category Electrically Actuated Ball Valves
Dimensions
Pipe Size | 1/2 in |
Connection Size - Side 1 | 1/2 in |
Connection Size - Side 2 | 1/2 in |
Nominal Valve Size | 1/2 in |
Description
Electrically Actuated Two-Way Ball Valve, Ball Material Glass-Filled Polypropylene, Nominal Valve Size 1/2 in, Maximum Pressure - Operating 300 psi, Actuator Operation 90 Degrees , Valve Body Style Straight, Seat Material PTFE, Seal Material EPDM, Voltage 12V DC, Fail Safe Position Fail Last, Actuator Cycle Time - 90 Degrees 0.33 sec, Valve Construction One-Piece, Actuator Features Position Indicator, Connection Gender - Side 1 Female, Connection Type - Side 1 NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO Draft Inducer, 115, Plastic, 10 11/16 in H. (A170)
- HI-TECH DURAVENT Ducting Hose, 1-1/2 In. ID, 50 ft. L, PVC (0354-0150-0001)
- DELAVAN Nozzle, Hollow, GPH .85X, Spray Angle 60A (21566189GU)
- UNITED ELECTRIC Pressure Switch (J21K-357)
- BANJO Bolted Electric Valve, Pipe Size 1", 2-Way (EVX10124)
- BANJO Electronic Actuated Ball Valve, PP, 2 (EVX201)
- BANJO Electronic Actuated Ball Valve, PP, 1 (MEVX100)
- BANJO Electrically Actuated Two-Way Ball Valve (EVX221)
- BANJO WELDED ELECTRIC VALVE (MEVX300)
- PARKER Refrigerant Ball Valve (EBVP-1020 BALL VALVE)
- JOHNSON CONTROLS Valve 1/2" 3W Ball Valve 1.9Cv (VG1841AE)
- Banjo Electrically Actuated Ball Valves