Shop All Gaskets, Hardware, & O-Rings
Banjo
BOLT
Mfr # UB202
Zoro # G609008411
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 3/8"-16
- Weight Capacity 0.26 lb
- For Use With 2 Series
- Includes (1) U-Bolt, (2) Hex Nuts, (2) Lock Washers
- Bolt Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banjo
- MFR # UB202
- Zoro # G609008411
- UPC # 0791206048865
- Country of Origin United States
- Category Gaskets, Hardware, & O-Rings
Dimensions
Thread Size | 3/8"-16 |
For Pipe Size | 2 in |
Clamp Maximum Inside Diameter | 2.5 in |
Inside Height | 3.875 in |
Details
Weight Capacity | 0.26 lb |
For Use With | 2 Series |
Includes | (1) U-Bolt, (2) Hex Nuts, (2) Lock Washers |
Bolt Material | Stainless Steel |
Item | Mounting U-Bolt |
Product Type | Mounting U-Bolt |
Clamp Band Material Grade | 18-8 |
Description
Mounting U-Bolt, Bolt Material Stainless Steel, Clamp Band Material Grade 18-8, Clamp Maximum Inside Diameter 2.5 in, For Pipe Size 2 in, For Use With 2 Series, Includes (1) U-Bolt, (2) Hex Nuts, (2) Lock Washers, Inside Height 3.875 in, Product Type Mounting U-Bolt, Thread Size 3/8 In.-16, Weight Capacity 0.26 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASAHI Valve, Gate, 6", PVC, Flanged, PP, FKM (1242060)
- CHARLOTTE PIPE AND FOUNDRY TRAP U PVC DWV 2"" SXS (PVC007000800)
- XLERATOR HAND DRYER Tamper Proof Bolt (XL3)
- LEGEND VALVE 1/4 COPPER TUBE STRAP (450-471)
- BANJO Cam and Groove Fitting Gasket, EPDM (M100G)
- BANJO Cam and Groove Fitting Gasket, EPDM (M221G)
- BANJO Cam and Groove Fitting Gasket, EPDM (M101G)
- BANJO Gasket, T Line Strainer, 3/4-1 In (LST100-G)
- BANJO Gasket, T Line Strainer, 1-1/4-1-1/2 In (LST150-G)
- BANJO T-Bolt Flange Clamp, For Pipe Size 3 (FC300TB)
- SLOAN Gasket, 1 1/2 In, PK48 (VBF511/2)
- Banjo Gaskets, Hardware, & O-Rings