Shop All Bulkhead Tank Fittings
Banjo
Bolt Bulkhead Tank Flange, EPDM, 5 1/2"L
Mfr # BF330
Zoro # G507963805
product price: $71.99
/ea
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Polypropylene
- Required Hole Size 3 13/32 in
- Gasket Material EPDM
- Color Black
- Maximum Operating Temperature 150 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banjo
- MFR # BF330
- Zoro # G507963805
- UPC # 0791206001136
- Country of Origin United States
- Category Bulkhead Tank Fittings
Dimensions
Required Hole Size | 3 13/32 in |
Overall Length | 5 1/2 in |
Inside Connection Size | 3 in |
Outside Connection Size | 3 in |
Description
Edit Bolted Bulkhead Tank Flange, Fitting Material Polypropylene, Fitting Material Finish Glass Reinforced, Fitting Material Grade Not Applicable, For Tank Shape Curved, Flat, Gasket Material EPDM, Inside Connection Gender Female, Inside Connection Size 3 in, Inside Connection Type NPT, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -20 Degrees F, Number of Bolt Holes 6, Outside Connection Gender Female, Outside Connection Size 3 in
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Anthem Digital Control 2-6 Ot Polished Chrome (28214-CP)
- ZORO SELECT Flexible Metal Hose, 3/4in. dia, 12 in. L (12PL-CA11-0120-11B-38B)
- SPEAKMAN Replacement Ball Valve Se-590 (SE-909)
- B & K 1/2 Pvc Stop Valve (105-403)
- BANJO 1-1/2" FNPT Bolted Bulkhead Tank Flange (BF150)
- BANJO Bulkhead Tank Fitting, Glass Reinforced Polypropylene Body, 2 in Female NPT Inside Connection, Black (TF200)
- BANJO 1" FNPT 316 SS Bulkhead Tank Fitting (TF100SS)
- BANJO Bulkhead Tank Fitting, EPDM, 1 3/8"L, SS (TF038SS)
- BANJO 1" FNPT Bolted Bulkhead Tank Flange (BF100)
- BANJO 1-1/4" FNPT 316 SS Bulkhead Tank Fitting (TF125SS)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 3/4", CPVC/EPDM, FPT x FPT (BFA2007TES)
- Banjo Fittings