Shop All Polypropylene Pipe Fittings
Banjo
Barb, 1", Schedule 80, 300 psi Max Pressure
Mfr # HBF100
Zoro # G3630728
$2.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Adapter
- Fitting Schedule/Class Schedule 80
- Pipe Size - Pipe Fitting 1"
- Basic Pipe Fitting Material Plastic
- Fitting Connection Type FNPT x Hose Barb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Banjo
- MFR # HBF100
- Zoro # G3630728
- Country of Origin United States
- Category Polypropylene Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" |
Tube Size | 1" |
Pipe Size | 1" |
Barb Size | 1" |
Details
Item | Barb |
Specific Fitting Shape | Adapter |
Fitting Schedule/Class | Schedule 80 |
Basic Pipe Fitting Material | Plastic |
Fitting Connection Type | FNPT x Hose Barb |
Basic Pipe Fitting Shape | Adapter |
Max. Pressure | 300 psi |
Pipe Fitting Connection Type | FNPT |
Body Material | Glass Reinforced Polypropylene |
Color | Black |
Temp. Range | -20 Degrees to 150 Degrees F |
Connection Type | FNPT x Hose Barb |
Pipe Fitting Schedule/Class | Schedule 80 |
Specific Pipe Fitting Shape | Adapter |
Schedule | 80 |
Description
Barb, Black, Temp. Range -20 Degrees to 150 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANSFIELD TANK2BOWL KIT 3 in. (630-0107)
- KOHLER Removal Tool, Aerator (1118166)
- DIXON Coupler, 2 x 1-1/2 In, 250 psi, Aluminum (2015-B-AL)
- KOHLER 1121-0, 60" L, 30" W (1121-0)
- BANJO Coupling, 2" x 2", 200 psi Max Pressure (MBP200)
- BANJO Vc230 Banjo Vent Cap (VC230)
- ZORO SELECT Reducing Bushing, Polypropylene, 3/4" x 1/2", Schedule 80, 300 psi Max Pressure (RB075-050)
- ZORO SELECT 45 Degree Street Elbow, Polypropylene, 1", Schedule 80, 300 psi Max Pressure (SL100-45)
- ZORO SELECT Cross, Polypropylene, 2", Schedule 80, 300 psi Max Pressure (CR200)
- ZORO SELECT Flange, Polypropylene, 1-1/2", Schedule 80, 150 psi Max Pressure (AF150)
- APOLLO BY TMG 3/4 in. Blue Twister Polypropylene Insert Plug (ABTP34)
- Banjo Polypropylene Pipe Fittings